6" Right End Cap for UF-4 Baseboard (White) Zoom

6" Right End Cap for UF-4 Baseboard (White)

SKU:FEC-4-6R

Brand: Runtal

Runtal
Qty Price
$62.95
/ each
$304.75 / box (5 units x $60.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Size: 6"
Height (Inches): 12
Color: White
Finish: White
Model: UF-4
Application: Heating
Depth (Inches): 2"
Type: End Cap

Description for Runtal FEC-4-6R

For UF-4 Models Only

6" Right End Cap for UF-4 Baseboard (White)

Q&A: Ask the Questions, share answers