Inside Corner for UF-2 Baseboard (White) Zoom

Inside Corner for UF-2 Baseboard (White)

SKU:FIC-2-12

Brand: Runtal

Runtal
Qty Price
$42.95
/ each
$207.25 / box (5 units x $41.45)
In Stock at Supplier! Ships in 3-5 Days
0

Specs

Size: 12"
Height (Inches): 6
Color: White
Finish: White
Model: UF-2
Application: Heating
Depth (Inches): 2"
Type: Inside Cover

Description for Runtal FIC-2-12

For UF-2 Models Only

Inside Corner for UF-2 Baseboard (White)

Q&A: Ask the Questions, share answers