3" Vertical Cover for all models (White) Zoom

3" Vertical Cover for all models (White)

SKU:PC-3

Brand: Runtal

Runtal
Qty Price
$12.95
/ each
$124.50 / box (10 units x $12.45)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Height: 3"
Color: White
Finish: White
Model: UF-2
UF-3
UF-4
Application: Heating
Depth (Inches): 2"
Type: Vertical Cover

Description for Runtal PC-3

These come standard in 3 inch and 10 inch heights and are designed to cover straight vertical pipe between the radiator and the floor. They can be easily field cut for heights other than 3 inch and 10 inch.

3" Vertical Cover for all models (White)

REVIEW SNAPSHOT®

by PowerReviews
Runtal3" Vertical Cover for all models (White)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        Necessary Option

        By Kutic

        from Westchester County, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3" Vertical Cover for all models (White):

              This piece is necessary to hide the pip[es into the heater. Thye provide a good look, but they are pricey.

              • Primary use:
              • Personal
               
              5.0

              Finishes up the radiator install nicely.

              By TW

              from Watertown, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 10" Vertical Cover for all models (White):

                    These covers were used to tidy up the install (i.e. cover up the plumbing) of a Runtal wall radiator unit we put in our bathroom to replace an old large one. They are easy to install and do just what they are supposed to - finish up the entire look.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Simple but elegant design

                    By Stevie

                    from Biddeford, Maine

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" Vertical Cover for all models (White):

                          I installed this Runtel baseboard heat in three rooms and love it and get all kinds of remarks on it. I will be doing the rest of the house as I remodal. [...]

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 6 Answers
                          Displaying questions 1-3
                          • 10" Vertical Cover for all models (White)

                            Q:

                            Was anyone able to "field cut" them? If so, what tools did you use, and how was the outcome? Thanks!
                            Asked on 9/14/2014 by Sebastian from New York, NY

                            1 answer

                            • CUSTOMER CARE

                              A:

                              There’s isn't really a tool that the manufacturer recommends to use to cut this cover. Usually the installer should have access to a hack saw or a circular saw that will make a clean cut. It is recommended to use the touch up paint afterwards to touch up the exposed steel.

                              Answered on 10/23/2014 by SupplyHouse Staff from NY
                          • 3" Vertical Cover for all models (White)

                            Q:

                            I just received the rental 3" pipe covers. the two ends that have pieces sticking up - how do you install with these, or should they be removed?
                            Asked on 8/29/2014 by bonelda

                            1 answer

                            • CUSTOMER CARE

                              A:

                              To install the covers, black insulation pipe foam is first put around the vertical pipe. Then the PC-3 or PC-10 cover is put over the foam with the little metal pegs sticking up into the unit. The holes on the metal pegs are for use in the factory and not in installation. The PC's can be field cut for a perfect fit.

                              Answered on 9/2/2014 by Anonymous
                          • 3" Vertical Cover for all models (White)

                            Q:

                            does this come as a set of 2, or are they individually sold?
                            Asked on 8/26/2012 by flyngtigr from Finger Lakes, NY

                            4 answers

                            • VERIFIED BUYER

                              A:

                              Individually.

                              Answered on 8/26/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              When I bought this item, there was only one in the box. There are many ways
                              to install these heaters and you don’t always need a pair. That is why they
                              are sold individually.

                              Answered on 8/27/2012 by Chas from Danbury CT
                            • VERIFIED BUYER

                              A:

                              I think they are sold individually.

                              Answered on 9/4/2012 by Anonymous
                            • CUSTOMER CARE

                              A:

                              These covers are sold individually.

                              Answered on 9/11/2012 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product?