9 ft UF-2 Baseboard Radiator Zoom

9 ft UF-2 Baseboard Radiator

SKU:UF-2-108

Brand: Runtal

Runtal
Qty Price
$454.95
/ each
$879.90 / box (2 units x $439.95)
In Stock at Supplier! Ships in 3-5 Days
0

Resources

Specs

Length (Feet): 9 ft.
Height (Inches): 6
Model: UF-2
BTU Output: 5400
Depth (Inches): 1-5/8"
Thread Size: 1/2"
Thread Type: Female
Color: White
Finish: White
Application: Heating
Depth (Inches): 1-5/8"
Package Type: Includes Heating Element
Material: Welded Steel
Type: Radiator

Description for Runtal UF-2-108

PLEASE NOTE: The product weighs 31.5 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

9 ft UF-2 Baseboard Radiator

REVIEW SNAPSHOT®

by PowerReviews
Runtal6 ft UF-4 Baseboard Radiator
 
4.8

(based on 35 reviews)

Ratings Distribution

  • 5 Stars

     

    (28)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (31), Business (3)

        Most Liked Positive Review

         

        Form AND Function

        A very nice, but pricey baseboard radiator. Lots of heat and its sleek lines are perfect to help it disappear along the walls. We have an historic home and worried that it might...Read complete review

        A very nice, but pricey baseboard radiator. Lots of heat and its sleek lines are perfect to help it disappear along the walls. We have an historic home and worried that it might be too contemporary. But when the room is put back together, it's not jarring at all. Well designed to hug the wall and deliver a lot of heat in a small space. Perfect!

        The previous owners of this 1734 home had installed an earlier version in another room of the house. In order to hide the coils when looking down, they had an angled strip of metal fabricated to work. Runtal must have taken this hint, because this newer version has a perforated shield on the top edge that does the trick, making it even better than the original one we have.

        VS

        Most Liked Negative Review

         

        Easy to install, poor customer service

        Bought two UF 12 radiators for a low temp hydronic system I put together in my home running off a hot water tank.

        The install was easy, I found that teflon...Read complete review

        Bought two UF 12 radiators for a low temp hydronic system I put together in my home running off a hot water tank.

        The install was easy, I found that teflon tape alone was not enough to seal the plugs and the valves to the radiator and I ended up using rector seal no 5 instead.

        I purchased these because I needed a hydronic baseboard radiator and didn't want to use sharkfin as they look dated.

        My Complaint:
        On the 12' radiators there is a joint in the top mesh cover welded to the radiator and the radiator tends to flex more at this point. The radiators come with 4 mounting brackets. 4 is not enough as there is alot of flex in these radiators due to the length and I wish I had 2 more mounting brackets per radiator to keep them straight along the wall.

        I emailed Runtal a week ago about getting more brackets but haven't received a response yet. I guess I will have to call them next.

        Reviewed by 35 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Nice Quality

        By LEW Homeowner

        from Utica, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3 ft UF-6 Baseboard Radiator:

              A very nice looking and quality radiator. Inlet and outlet ports are reliably positioned. I have bought quite a few Runtal radiators and have been very pleased. A bit on the expensive side, though. If you want the good looks, it is worth it. The packing is great for the smaller units. The packing is the same for the larger ones, but can arrive in kind of rough shape because of mishandling, probably because they are quite heavy. The radiator is wrapped with foam wrap, so none have arrived damaged.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              3.0

              Easy to install, poor customer service

              By Jon

              from Bay Area, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 12 ft UF-2 Baseboard Radiator:

                    Bought two UF 12 radiators for a low temp hydronic system I put together in my home running off a hot water tank.

                    The install was easy, I found that teflon tape alone was not enough to seal the plugs and the valves to the radiator and I ended up using rector seal no 5 instead.

                    I purchased these because I needed a hydronic baseboard radiator and didn't want to use sharkfin as they look dated.

                    My Complaint:
                    On the 12' radiators there is a joint in the top mesh cover welded to the radiator and the radiator tends to flex more at this point. The radiators come with 4 mounting brackets. 4 is not enough as there is alot of flex in these radiators due to the length and I wish I had 2 more mounting brackets per radiator to keep them straight along the wall.

                    I emailed Runtal a week ago about getting more brackets but haven't received a response yet. I guess I will have to call them next.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Completely satisfied

                    By Doc

                    from Belmont MA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6 ft UF-4 Baseboard Radiator:

                          Handsome and efficient

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          LOVE RUNTAL RADIATORS AND SUPPLY HOUSE

                          By Sara

                          from Millerton, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 7 ft UF-4 Baseboard Radiator:

                                Good lucking and efficient.

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Happy so far

                                By Swede

                                from Durham, NH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3 ft UF-4 Baseboard Radiator:

                                      Our master bath has been cold during winter for years because of an inadequate baseboard unit. The Runtal unit throws off a lot of heat and also looks great. The only drawback is that the Runtal unit installed isn't cheap.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Great radiator

                                      By Sara

                                      from Millerton NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 7 ft UF-2 Baseboard Radiator:

                                            Looks good, keeps the room warm, quiet.

                                            • Primary use:
                                            • Personal

                                            (2 of 2 customers found this review helpful)

                                             
                                            5.0

                                            High Quality

                                            By Laird

                                            from Utica, NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 2 ft UF-4 Baseboard Radiator:

                                                  These radiators are very high quality and have a very nice powder coat finish. The accessories are nicely made.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Makes Baseboard Units Obsolete

                                                  By JB

                                                  from Menasha, WI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 4 ft UF-6 Baseboard Radiator:

                                                        This Runtal UF-6 Radiator heats very effectively.
                                                        It takes far less room than the baseboard unit it replaced and sticks out away from the wall less also.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 2 customers found this review helpful)

                                                         
                                                        5.0

                                                        Too much whiz and not enough bang

                                                        By Lana

                                                        from Rego Park, NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 2 ft UF-4 Baseboard Radiator:

                                                              Need to buy a lot staf for heater not complete

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Radiator replacement

                                                              By Pat Gilligan

                                                              from Chicago

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3.5 ft UF-4 Baseboard Radiator:

                                                                    UPS fedex shippable sleek modern radiator, space saving alternative to baseboard cast or slat/fin

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    39 Questions | 74 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 4 ft UF-2 Baseboard Radiator

                                                                      Q:

                                                                      My existing baseboard heaters are supplied with 3/4" pipe and the system is a single zone. The bathroom is in the middle of the house where I want to replace the old baseboard with a 4ft unit. The sp says it is 1/2" threads on the supply pipe. Will this slow down the flow to the whole heating system in the house?
                                                                      Asked on 1/24/2015 by Dick from Belfast, ME

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        depends how its piped, normally it shouldnt

                                                                        Answered on 1/26/2015 by Supplyhouse Staff from New York
                                                                    • 7 ft UF-2 Baseboard Radiator

                                                                      Q:

                                                                      Can these be recessed back into the wall vertically if the wall behind it is properly insulated.
                                                                      Asked on 1/17/2015 by jeff

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        These radiators could be installed in a niche if you want to take the time
                                                                        to build one. Still need an inch or better clearance above and below for
                                                                        air circulation.

                                                                        Answered on 1/22/2015 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I know in my radiators a majority of the heart comes from the fins behind
                                                                        the solid fronts. I world's think you would end up heating the interior of
                                                                        the walk rather than the room. They are only an inch deep...just hang them
                                                                        on the exterior.

                                                                        Answered on 1/17/2015 by PhillyRuss from Philadelphia, PA
                                                                    • 2 ft UF-2 Baseboard Radiator

                                                                      Q:

                                                                      Can all UF series "baseboards" also be mounted on the wall like a wall radiator? Also can these be piped from the rear? Lastly, are the valves absolutely required or can you just pipe a direct connection and hide the copper pipe with vertical trim pieces?
                                                                      Asked on 9/23/2014 by Stephen from Marblehead, MA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The UF radiators are a wall mounted radiator. Each unit is shipped with the wall mounting, which is recommended to mount the units 3" above the floor. The pipes can not be piped from the rear, only the bottom or the sides of the unit. Consult with local code to determine if the valve shut offs are required, as not all locations need them installed.

                                                                        Answered on 10/24/2014 by SupplyHouse Staff from NY
                                                                    • 4 ft UF-2 Baseboard Radiator

                                                                      Q:

                                                                      Do the end caps extend the length beyond the 48"?
                                                                      Asked on 9/21/2014 by Radiator Lover from Massachusettes

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, the end caps will extend the baseboard slightly depending on which one is used. The caps require a 2" over lap so the 6" end caps would extend by at least 4", and the 12" end caps would extend by at least 10".

                                                                        Answered on 10/24/2014 by SupplyHouse Staff from NY
                                                                    • 12" x 30" (2.5 ft) Baseboard Radiator 2325 BTUH

                                                                      Q:

                                                                      Do these have fins? Runtal offers custom wall panels with either fins (FLX) or without (VX), but I am not sure which configuration the UF series is.
                                                                      Asked on 9/13/2014 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes these UF series radiators include the metal fins at the rear of each panel.

                                                                        Answered on 10/15/2014 by SupplyHouse Staff from NY
                                                                    • 24" x 48" (4 ft) Baseboard Radiator 7240 BTUH

                                                                      Q:

                                                                      I will be installing 2 X 7 foot lengths of baseboard heater, can I join them together and if so what do I need to order besides the Heaters.....joints?
                                                                      Asked on 7/24/2014 by Grasshopper from New York

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You can join up to 7 baseboards in series, or up to a combined total of 30,000 BTU's. You can use a 1/2" threaded nipple to connect the two baseboards together.

                                                                        Answered on 8/21/2014 by SupplyHouse Staff from NY
                                                                    • 6" x 72" (6 ft) Baseboard Radiator 3600 BTUH

                                                                      Q:

                                                                      I am a senior citizen with a small old house. Can this type of Baseboard Radiator be used to replace the cast iron radiators seen in many older homes? I have two of the 'cast iron oldies' in my living room and one in my dining room. They take up a lot of room and are hard to clean.
                                                                      Asked on 4/25/2014 by Rio Rita from New Jersey

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi,
                                                                        My husband is a general contractor and he said that yes, these can be used
                                                                        to replace your old bulky cast iron radiators. We have cast iron radiators
                                                                        in the older part of our home (built in 1932), but we chose this product
                                                                        when we built an addition on our home. My husband says you just need to
                                                                        make you purchase the correct size, meaning that the supply and return
                                                                        lines must be in the same location or very close proximity to that of the
                                                                        existing cast iron radiators.. A plumber should be able to confirm the
                                                                        exact size you would need.
                                                                        Hope this helps!
                                                                        Lindsey

                                                                        Answered on 4/26/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Assuming you have hot water heat then yes. These will not work on steam I
                                                                        don't think. Also, they do not have the mass of cast iron. They are heavy
                                                                        gauge steel. That means two things. One, they are somewhat more susceptible
                                                                        to water quality and O2 causing rust and Two, they will not retain the heat
                                                                        as long which may cause your boiler to cycle more often. I would ask your
                                                                        heating contractor about it since you may need more of this stuff then you
                                                                        think. There are also cheaper alternatives that may work just as well or
                                                                        better. Not that this is a bad product. I like it but I found you sometimes
                                                                        need more of it than you think to keep the temperature up.

                                                                        Answered on 4/28/2014 by Chas from Danbury CT
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        We replaced several of the old radiators in our house with the Runtal flat units. They are great. You just need to match up the BTU output of the new radiators with the output of the old ones to get the same amount of heat. Several estimators are available online to compute how much heat your "oldies" give off based on number of tubes, water temperature and length.
                                                                        Runtal also makes excellent flat panels as well as baseboards. We have 6" baseboards in the bathrooms. We removed the wide old radiators in some of the rooms and placed the wall mounted larger panels in their place . They only extend about 2" off of the wall and actually are quite modern and attractive. You will get much more heat off of a larger panel vs a long run of 6" baseboard.
                                                                        Hope the helps.
                                                                        Sent from my iPad

                                                                        Answered on 4/26/2014 by Anonymous
                                                                    • 14 ft UF-2 Baseboard Radiator

                                                                      Q:

                                                                      are connections for this unit made on the side (ends) or from the bottom (floor)?
                                                                      Asked on 2/24/2014 by willy from United states of america

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, the unit can be connected both ways. In fact, each radiator may be piped eight different ways. See http://www.runtalnorthamerica.com/residential_radiators/baseboard_uf.html

                                                                        Answered on 3/8/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have a number of these in my house. They are plumbed both ways. You can come up from the floor or the sides and also mix and match. I have a series of three in a bay window. They come up from the floor plumb side to side in the middle and then back out the bottom on the other end.
                                                                        Sent from my iPad

                                                                        Answered on 2/24/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        the connections on the 2 I have go down to the floor. which was an issue
                                                                        in my house b/c I have some kind of fire-stopping (brick?) inside the wall
                                                                        behind the baseboard. So the unit sits higher on the wall than I would
                                                                        have liked. But they're still great looking, silent, and efficient.

                                                                        Answered on 2/25/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The connection is made on the side, at the bottom of the radiator so make
                                                                        sure when you order, that you order the end caps as well. These will give
                                                                        you a finished look that covers the supply and return lines that you can
                                                                        have either come from the wall or through the floor. You can also order
                                                                        inside and outside turns to cover the connections when putting more than one
                                                                        together. The top holes on the ends are for =returning the units on
                                                                        themselves when you can only provide a return and supply from one end of the
                                                                        unit. If you are running in series, you will need to order the plugs for
                                                                        the top holes.
                                                                        Patrick W. McGrath
                                                                        Senior Property Manager
                                                                        PATRICKS Residential Property Management

                                                                        Answered on 2/24/2014 by Anonymous
                                                                    • 7 ft UF-4 Baseboard Radiator

                                                                      Q:

                                                                      We are in a building that provides steam for its radiators. Ours were removed when we moved
                                                                      in and our heat is via our blower A/C system. We want to install a few radiators now that are attractive.
                                                                      Will this product work on a commercial building's steam generator supply?
                                                                      Asked on 1/16/2014 by Walter from Chicago

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Runtal UF-Series baseboards are only designed for use with hot water, not with steam).

                                                                        Answered on 2/14/2014 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Walter,
                                                                        I'm sorry, I really don't have any experience with commercial installation. I'm not sure what you mean by "steam generator supply" this radiator is designed for a hot water system. There needs to be a fuel system, a boiler and a circulating pump in addition to a working thermostat to communicate with the boiler to turn on as well as the circulating pump to begin to circulate the water. You mention about installing an attractive solution. I can tell you that these radiators are beautiful. Very clean lines and as far as the radiant heat. Pff second to none. I have cast iron radiators in addition to this one and these work just as well if not better.
                                                                        Hope this helps.
                                                                        Best of luck.

                                                                        Answered on 1/17/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have one of these units mixed in with my homes' hot water radiators and it works quite well. I'm not sure about using these on a steam system so check the specs on the Pex site and be sure these are rated for steam and also check into the pressure of a commercial steam system as it may be higher than residential.
                                                                        If all that is good you should be quite happy. These are well built and very attractive units. I especially love the low profile.
                                                                        Sent from my iPhone

                                                                        Answered on 1/16/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My experience is will only one radiator on a hot water system. I used the chart from Runtl to determine the size of radiator, added 50% and still not warm enough. To be fair, the room has a large window, large relative to the size of the very small 3ft X 12 ft bathroom. My advice is to call Runtl about steam systems.

                                                                        Answered on 1/16/2014 by Anonymous
                                                                    • 9" x 48" (4 ft) Baseboard Radiator 3080 BTUH

                                                                      Q:

                                                                      Does the Runtal get too hot to touch? I'm putting it on a wall perpendicular to a vanity, and wonder whether bumping into it will cause a burn. Thanks!
                                                                      Asked on 12/17/2013 by Batch from Connecticut

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I wish mine got too hot and not just warm -- at its peak the "in" side will only get to 120ish

                                                                        Answered on 12/17/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it is not hard to touch

                                                                        Answered on 12/17/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it only gets warm. I use it in my kids bathroom

                                                                        Answered on 12/17/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My experience with Runtl: gets very warm like any radiator but not so hot as to burn, in my opinion. Also, be aware. I bought a smaller version for a bathroom 3 1/2 feet by about 12 feet, choose a size 50% larger than the calculations on the Runtl website and the room is never warm. Not cold but cool. I would have bought one much larger, probably at least twice the size.

                                                                        Answered on 12/17/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        no should be fine

                                                                        Answered on 12/17/2013 by Anonymous
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?