14 ft UF-2 Baseboard Radiator Zoom

14 ft UF-2 Baseboard Radiator

SKU:UF-2-168

Brand: Runtal

Runtal
Qty Price
$599.95
/ each
$1,159.90 / box (2 units x $579.95)
In Stock at Supplier! Ships in 3-5 Days
5

Specs

Length (Feet): 14 ft.
Height (Inches): 6
Model: UF-2
BTU Output: 8400
Thread Size: 1/2"
Thread Type: Female
Color: White
Finish: White
Application: Heating
Depth (Inches): 1-5/8"
Package Type: Includes Heating Element
Material: Welded Steel
Type: Radiator

Description for Runtal UF-2-168

PLEASE NOTE: The product weighs 49 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

14 ft UF-2 Baseboard Radiator

REVIEW SNAPSHOT®

by PowerReviews
Runtal24" x 48" (4 ft) Baseboard Radiator 7240 BTUH
 
4.8

(based on 27 reviews)

Ratings Distribution

  • 5 Stars

     

    (21)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (23), Business (3)

        Reviewed by 27 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Too much whiz and not enough bang

        By Lana

        from Rego Park, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 12" x 24" (2 ft) Baseboard Radiator 1860 BTUH:

              Need to buy a lot staf for heater not complete

              • Primary use:
              • Personal
               
              5.0

              Radiator replacement

              By Pat Gilligan

              from Chicago

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 12" x 42" (3.5 ft) Baseboard Radiator 3255 BTUH:

                    UPS fedex shippable sleek modern radiator, space saving alternative to baseboard cast or slat/fin

                    • Primary use:
                    • Business
                     
                    5.0

                    Great Product

                    By Happy Camper

                    from Denver, CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 18" x 24" (2 ft) Baseboard Radiator 2860 BTUH:

                          Purchased this to replace an old cast iron radiator in our family room. Rough-in was done before I received the heaters. Everything lined up just fine. Heavy duty. Good looking. Easy to install. Good heat output. Wife loves them. Couldn't be happier.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Form AND Function

                          By JoePop

                          from Weston, Connecticut

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 9" x 84" (7 ft) Baseboard Radiator 5390 BTUH:

                                A very nice, but pricey baseboard radiator. Lots of heat and its sleek lines are perfect to help it disappear along the walls. We have an historic home and worried that it might be too contemporary. But when the room is put back together, it's not jarring at all. Well designed to hug the wall and deliver a lot of heat in a small space. Perfect!

                                The previous owners of this 1734 home had installed an earlier version in another room of the house. In order to hide the coils when looking down, they had an angled strip of metal fabricated to work. Runtal must have taken this hint, because this newer version has a perforated shield on the top edge that does the trick, making it even better than the original one we have.

                                • Primary use:
                                • Personal
                                 
                                4.0

                                Sleek style

                                By Kutic

                                from Westchester County, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 6" x 42" (3.5 ft) Baseboard Radiator 2100 BTUH:

                                      I haven't installed this product yet, but the quality of the product seems top notch and the sleek style is much preferred to the old fin type basebord heat we have now.

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Perfect for warming up a bathroom

                                      By Bob

                                      from Connecticut

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 24" x 24" (2 ft) Baseboard Radiator 3620 BTUH:

                                            What a change from the 40 year old fin tube baseboard radiator that I removed. It looks great and heats a standard sized bathroom much better than the old radiator. We were a bit worried about shipping prior to ordering but it arrived quickly in excellent shape and was easy to install. My only problem was that after installing the radiator at exactly the recommended height above the floor the matching pipe cover had to be ground down significantly to be able to get it install it. Purchase experience from Pex was flawless.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Worth every penny

                                            By Sketch

                                            from Orrs Island Maine

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 6" x 36" (3 ft) Baseboard Radiator 1800 BTUH:

                                                  More pricey but they seem to put off more heat and look much better than fin type radiators. They don't easily dent, and are not tinny sounding. We installed them in the whole house when we changed to on-demand hot water heat.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Amazing looks, great warmth

                                                  By cmackg

                                                  from NoVa,

                                                  Verified Buyer

                                                  Comments about 9" x 144" (12 ft) Baseboard Radiator 9240 BTUH:

                                                  I put this in to replace an ugly old baseboard, Looks great, hanging it ended up being pretty easy.

                                                   
                                                  5.0

                                                  fantastic quality

                                                  By MH

                                                  from Boston

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 6" x 168" (14 ft) Baseboard Radiator 8400 BTUH:

                                                        Great quality, looks fantastic

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        It not only looks good, it works well.

                                                        By Hal

                                                        from Westwood, NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 6" x 36" (3 ft) Baseboard Radiator 1800 BTUH:

                                                              Nice looking and modern.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              34 Questions | 68 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 24" x 48" (4 ft) Baseboard Radiator 7240 BTUH

                                                                Q:

                                                                I will be installing 2 X 7 foot lengths of baseboard heater, can I join them together and if so what do I need to order besides the Heaters.....joints?
                                                                Asked on 7/24/2014 by Grasshopper from New York

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You can join up to 7 baseboards in series, or up to a combined total of 30,000 BTU's. You can use a 1/2" threaded nipple to connect the two baseboards together.

                                                                  Answered on 8/21/2014 by SupplyHouse Staff from NY
                                                              • 6" x 72" (6 ft) Baseboard Radiator 3600 BTUH

                                                                Q:

                                                                I am a senior citizen with a small old house. Can this type of Baseboard Radiator be used to replace the cast iron radiators seen in many older homes? I have two of the 'cast iron oldies' in my living room and one in my dining room. They take up a lot of room and are hard to clean.
                                                                Asked on 4/25/2014 by Rio Rita from New Jersey

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hi,
                                                                  My husband is a general contractor and he said that yes, these can be used
                                                                  to replace your old bulky cast iron radiators. We have cast iron radiators
                                                                  in the older part of our home (built in 1932), but we chose this product
                                                                  when we built an addition on our home. My husband says you just need to
                                                                  make you purchase the correct size, meaning that the supply and return
                                                                  lines must be in the same location or very close proximity to that of the
                                                                  existing cast iron radiators.. A plumber should be able to confirm the
                                                                  exact size you would need.
                                                                  Hope this helps!
                                                                  Lindsey

                                                                  Answered on 4/26/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Assuming you have hot water heat then yes. These will not work on steam I
                                                                  don't think. Also, they do not have the mass of cast iron. They are heavy
                                                                  gauge steel. That means two things. One, they are somewhat more susceptible
                                                                  to water quality and O2 causing rust and Two, they will not retain the heat
                                                                  as long which may cause your boiler to cycle more often. I would ask your
                                                                  heating contractor about it since you may need more of this stuff then you
                                                                  think. There are also cheaper alternatives that may work just as well or
                                                                  better. Not that this is a bad product. I like it but I found you sometimes
                                                                  need more of it than you think to keep the temperature up.

                                                                  Answered on 4/28/2014 by Chas from Danbury CT
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  We replaced several of the old radiators in our house with the Runtal flat units. They are great. You just need to match up the BTU output of the new radiators with the output of the old ones to get the same amount of heat. Several estimators are available online to compute how much heat your "oldies" give off based on number of tubes, water temperature and length.
                                                                  Runtal also makes excellent flat panels as well as baseboards. We have 6" baseboards in the bathrooms. We removed the wide old radiators in some of the rooms and placed the wall mounted larger panels in their place . They only extend about 2" off of the wall and actually are quite modern and attractive. You will get much more heat off of a larger panel vs a long run of 6" baseboard.
                                                                  Hope the helps.
                                                                  Sent from my iPad

                                                                  Answered on 4/26/2014 by Anonymous
                                                              • 6" x 168" (14 ft) Baseboard Radiator 8400 BTUH

                                                                Q:

                                                                are connections for this unit made on the side (ends) or from the bottom (floor)?
                                                                Asked on 2/24/2014 by willy from United states of america

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, the unit can be connected both ways. In fact, each radiator may be piped eight different ways. See http://www.runtalnorthamerica.com/residential_radiators/baseboard_uf.html

                                                                  Answered on 3/8/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I have a number of these in my house. They are plumbed both ways. You can come up from the floor or the sides and also mix and match. I have a series of three in a bay window. They come up from the floor plumb side to side in the middle and then back out the bottom on the other end.
                                                                  Sent from my iPad

                                                                  Answered on 2/24/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  the connections on the 2 I have go down to the floor. which was an issue
                                                                  in my house b/c I have some kind of fire-stopping (brick?) inside the wall
                                                                  behind the baseboard. So the unit sits higher on the wall than I would
                                                                  have liked. But they're still great looking, silent, and efficient.

                                                                  Answered on 2/25/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The connection is made on the side, at the bottom of the radiator so make
                                                                  sure when you order, that you order the end caps as well. These will give
                                                                  you a finished look that covers the supply and return lines that you can
                                                                  have either come from the wall or through the floor. You can also order
                                                                  inside and outside turns to cover the connections when putting more than one
                                                                  together. The top holes on the ends are for =returning the units on
                                                                  themselves when you can only provide a return and supply from one end of the
                                                                  unit. If you are running in series, you will need to order the plugs for
                                                                  the top holes.
                                                                  Patrick W. McGrath
                                                                  Senior Property Manager
                                                                  PATRICKS Residential Property Management

                                                                  Answered on 2/24/2014 by Anonymous
                                                              • 12" x 84" (7 ft) Baseboard Radiator 6510 BTUH

                                                                Q:

                                                                We are in a building that provides steam for its radiators. Ours were removed when we moved
                                                                in and our heat is via our blower A/C system. We want to install a few radiators now that are attractive.
                                                                Will this product work on a commercial building's steam generator supply?
                                                                Asked on 1/16/2014 by Walter from Chicago

                                                                4 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Runtal UF-Series baseboards are only designed for use with hot water, not with steam).

                                                                  Answered on 2/14/2014 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Walter,
                                                                  I'm sorry, I really don't have any experience with commercial installation. I'm not sure what you mean by "steam generator supply" this radiator is designed for a hot water system. There needs to be a fuel system, a boiler and a circulating pump in addition to a working thermostat to communicate with the boiler to turn on as well as the circulating pump to begin to circulate the water. You mention about installing an attractive solution. I can tell you that these radiators are beautiful. Very clean lines and as far as the radiant heat. Pff second to none. I have cast iron radiators in addition to this one and these work just as well if not better.
                                                                  Hope this helps.
                                                                  Best of luck.

                                                                  Answered on 1/17/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I have one of these units mixed in with my homes' hot water radiators and it works quite well. I'm not sure about using these on a steam system so check the specs on the Pex site and be sure these are rated for steam and also check into the pressure of a commercial steam system as it may be higher than residential.
                                                                  If all that is good you should be quite happy. These are well built and very attractive units. I especially love the low profile.
                                                                  Sent from my iPhone

                                                                  Answered on 1/16/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  My experience is will only one radiator on a hot water system. I used the chart from Runtl to determine the size of radiator, added 50% and still not warm enough. To be fair, the room has a large window, large relative to the size of the very small 3ft X 12 ft bathroom. My advice is to call Runtl about steam systems.

                                                                  Answered on 1/16/2014 by Anonymous
                                                              • 9" x 48" (4 ft) Baseboard Radiator 3080 BTUH

                                                                Q:

                                                                Does the Runtal get too hot to touch? I'm putting it on a wall perpendicular to a vanity, and wonder whether bumping into it will cause a burn. Thanks!
                                                                Asked on 12/17/2013 by Batch from Connecticut

                                                                5 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I wish mine got too hot and not just warm -- at its peak the "in" side will only get to 120ish

                                                                  Answered on 12/17/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No it is not hard to touch

                                                                  Answered on 12/17/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No it only gets warm. I use it in my kids bathroom

                                                                  Answered on 12/17/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  My experience with Runtl: gets very warm like any radiator but not so hot as to burn, in my opinion. Also, be aware. I bought a smaller version for a bathroom 3 1/2 feet by about 12 feet, choose a size 50% larger than the calculations on the Runtl website and the room is never warm. Not cold but cool. I would have bought one much larger, probably at least twice the size.

                                                                  Answered on 12/17/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  no should be fine

                                                                  Answered on 12/17/2013 by Anonymous
                                                              • 9" x 72" (6 ft) Baseboard Radiator 4620 BTUH

                                                                Q:

                                                                Can Runtal baseboard heaters be used on an open system? My boiler is used for my domestic hot water as well.
                                                                Asked on 9/28/2013 by Mark from Idaho

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Runtal baseboards are not to be used in open systems.

                                                                  Answered on 10/10/2013 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I don`t know but I do not see why not best to consult with a heating professional

                                                                  Answered on 9/29/2013 by Anonymous
                                                              • 6" x 24" (2 ft) Baseboard Radiator 1200 BTUH

                                                                Q:

                                                                how many sq. ft will this unit (6" x 24") heat?
                                                                Asked on 3/26/2013 by jim

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These things crank out heat but aren't very radiate (ie they lose their heat quickly). I guess is that it will heat a small space like a entry way or small bathroom.  I don't think it would do a great job on a 10x12 (120 sg ft)  ft room.  I'm using  6'' x 72" ones for my 120 sq foot rooms.
                                                                  I'm not a plumber so I couldn't tell you in actuality tho.

                                                                  Answered on 3/26/2013 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This unit will provide 1,200 BTUs of heat at 180°F fluid temperatures. The square footage that this number of BTUs would be able to cover depends on the heat loss of the room.

                                                                  Answered on 4/25/2013 by PexSupply Staff from NY
                                                              • 6" x 72" (6 ft) Baseboard Radiator 3600 BTUH

                                                                Q:

                                                                If you control one radiator flow thermostatic valve for temp will it reduce the flow thru the rest of the loop? (in series).THANK YOU.
                                                                Asked on 3/19/2013 by trying from Alamosa CO

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, decreasing the flow through a thermostatic valve will effect the flow rate through the rest of the loop series.

                                                                  Answered on 3/20/2013 by PexSupply Staff from NY
                                                              • 12" x 108" (9 ft) Baseboard Radiator 8370 BTUH

                                                                Q:

                                                                is this hydronic or electrical
                                                                Asked on 11/29/2012 by birch

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hydronic. Used for hot water systems.

                                                                  Answered on 11/29/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hydronic

                                                                  Answered on 11/29/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hydronic

                                                                  Answered on 11/29/2012 by Anonymous
                                                              • 6" x 48" (4 ft) Baseboard Radiator 2400 BTUH

                                                                Q:

                                                                Is the connection a copper/sodder joint?
                                                                Asked on 10/1/2012 by werwolf

                                                                6 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It is not. It is a screw in adapter. Download the installation
                                                                  instructions and read them. www.runtal.com

                                                                  Answered on 10/1/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The connection is a threaded nipple

                                                                  Answered on 10/1/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  1/2" IPS threaded

                                                                  Answered on 10/2/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  no, they are 1/2" NPT female.

                                                                  Answered on 10/2/2012 by Envirocon Home Restoration from Smithfield, Utah
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No it is threaded the radiator is steel

                                                                  Answered on 10/3/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  1/2" threaded joint.

                                                                  Answered on 10/4/2012 by Anonymous
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product? 

                                                              SupplyHouse.com Logo

                                                              Join Our Mailing List - Sign up and receive special offers and coupons