4 ft UF-2 Baseboard Radiator Zoom

4 ft UF-2 Baseboard Radiator

SKU:UF-2-48

Brand: Runtal

Runtal
Qty Price
$347.95
/ each
$671.90 / box (2 units x $335.95)
In Stock! Ships in 24-48 Hours
(11 Available)
1

Resources

Specs

Length (Feet): 4 ft.
Height (Inches): 6
Model: UF-2
BTU Output: 2400
Thread Size: 1/2"
Thread Type: Female
Color: White
Finish: White
Application: Heating
Depth (Inches): 1-5/8"
Package Type: Includes Heating Element
Material: Welded Steel
Type: Radiator

Description for Runtal UF-2-48

4 ft UF-2 Baseboard Radiator

REVIEW SNAPSHOT®

by PowerReviews
Runtal8 ft UF-2 Baseboard Radiator
 
4.8

(based on 46 reviews)

Ratings Distribution

  • 5 Stars

     

    (39)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (38), Business (7)

Most Liked Positive Review

 

Form AND Function

A very nice, but pricey baseboard radiator. Lots of heat and its sleek lines are perfect to help it disappear along the walls. We have an historic home and worried that it might...Read complete review

A very nice, but pricey baseboard radiator. Lots of heat and its sleek lines are perfect to help it disappear along the walls. We have an historic home and worried that it might be too contemporary. But when the room is put back together, it's not jarring at all. Well designed to hug the wall and deliver a lot of heat in a small space. Perfect!

The previous owners of this 1734 home had installed an earlier version in another room of the house. In order to hide the coils when looking down, they had an angled strip of metal fabricated to work. Runtal must have taken this hint, because this newer version has a perforated shield on the top edge that does the trick, making it even better than the original one we have.

VS

Most Liked Negative Review

 

Easy to install, poor customer service

Bought two UF 12 radiators for a low temp hydronic system I put together in my home running off a hot water tank.

The install was easy, I found that teflon...Read complete review

Bought two UF 12 radiators for a low temp hydronic system I put together in my home running off a hot water tank.

The install was easy, I found that teflon tape alone was not enough to seal the plugs and the valves to the radiator and I ended up using rector seal no 5 instead.

I purchased these because I needed a hydronic baseboard radiator and didn't want to use sharkfin as they look dated.

My Complaint:
On the 12' radiators there is a joint in the top mesh cover welded to the radiator and the radiator tends to flex more at this point. The radiators come with 4 mounting brackets. 4 is not enough as there is alot of flex in these radiators due to the length and I wish I had 2 more mounting brackets per radiator to keep them straight along the wall.

I emailed Runtal a week ago about getting more brackets but haven't received a response yet. I guess I will have to call them next.

Reviewed by 46 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great Radiator

By Mixed Radiator

from Denver, CO

Verified Buyer

Comments about 3 ft UF-8 Baseboard Radiator:

The people at supply house were very helpful. These radiators are easy to install and work fantastic. We have them in a mixed system (Old style 1926 radiators and these. The high efficiency baseboards could not keep up). the radiators are close to the wall and 1" shorter than the radiator length.

  • Primary use:
  • Personal
 
5.0

Easy install and works great

By Mixed Radiators

from Denver, CO

Verified Buyer

Comments about 9 ft UF-4 Baseboard Radiator:

The people at supply house were very helpful. These radiators are easy to install and work fantastic. We have them in a mixed system (Old style 1926 radiators and these. The high efficiency baseboards could not keep up). the radiators are close to the wall and 1" shorter than the radiator length.

  • Primary use:
  • Personal
 
5.0

Great look great heat

By cekint

from NYC, NY

Verified Buyer

Comments about 6 ft UF-2 Baseboard Radiator:

UUsed them before great radiators.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Runtal Radiators

By RED LLC

from Hoboken NJ

Verified Buyer

Comments about 3 ft UF-8 Baseboard Radiator:

Runtal Radiators are clean and efficient but I would not purchase them any where else other than SupplyHouse.com..customer service is unmatched and always in touch.

  • Primary use:
  • Business
 
5.0

"I would buy this product again and again"

By James the Hunter

from Shoreline, WA

Verified Buyer

Comments about 4 ft UF-6 Baseboard Radiator:

We have been installing RUNTALS for years and have never had any issue. They are able to handle the load that they are specked for and are completely customizable. Paint color, size, etc..

  • Primary use:
  • Business
 
5.0

My customers love them

By THE HEATING GUY

from CHICAGO SUBURBS

Verified Buyer

Comments about 6 ft UF-4 Baseboard Radiator:

My customers love the contemporary looks. I like the ease and versatility of installing them.

  • Primary use:
  • Business
 
5.0

This is a great product and puts out more btus than slantfin

By Robert

from Pequannock, NJ 07440

Verified Buyer

Comments about 13 ft UF-3 Baseboard Radiator:

Replacement of 63 year old cast Iron Baseboard

No requirement for multiple sections
Looks Great and only has 2" width profile

Can come in 3" height increments to match BTU/LF for any space heating load

  • Primary use:
  • Personal

(1 of 2 customers found this review helpful)

 
5.0

You get what you pay for!

By Rob

from NY, land of corrupt politicians!

Verified Buyer

Comments about 4 ft UF-2 Baseboard Radiator:

These baseboard heaters look great, save space, as they are half the depth of a standard baseboard heater. They also have a large thermal mass & hold the heat well. The 4' section we purchased was about 25 lb vs 3 or 4 lb for standard baseboard heater.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Solid

By WLH

from Bucks County, PA

Verified Buyer

Comments about 2 ft UF-2 Baseboard Radiator:

Well constructed, comes with the right hardware for installation. Grade A.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By Tony

from Washington, dc

Verified Buyer

Comments about 2 ft UF-3 Baseboard Radiator:

I used lt to replace old baseboard heater...

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

42 Questions | 77 Answers
Displaying questions 1-10Previous | Next »
  • 3.5 ft UF-2 Baseboard Radiator

    Q:

    I want to use these where the supply and return sides are on the bottom for some locations and the side for others. Do I need to order additional parts to make that happen? Also, do the air vents come with these or is that something that should be ordered?
    Asked on 2/3/2016 by Nagendra from Burlington Mass

    1 answer

    • CUSTOMER CARE

      A:

      No you do not, it has 4 taps and plugs to seal the unused ports, the air vent is included.

      Answered on 3/16/2016 by Supplyhouse Staff from New York
  • 4 ft UF-3 Baseboard Radiator

    Q:

    How do you clean these radiators? Does dust accumulate behind the radiator like conventional baseboard?
    Asked on 10/23/2015 by Dee from Hartford, CT

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is recommended to clean the dust from these units for optimum performance. A dust cloth or a vacuum should work.

      Answered on 10/23/2015 by SupplyHouse Staff from NY
  • 3 ft UF-6 Baseboard Radiator

    Q:

    Can these radiators be painted?
    Asked on 5/30/2015 by Anita from NYC

    1 answer

    • CUSTOMER CARE

      A:

      Yes, Radiators can be painted after sanding with fine grit paper to dull the high gloss and by wiping with solvent or a tack rag. Use only oil-based enamel paint (alkyd, acrylic, urethane, epoxy) –do not use latex or lacquer paint Use urethane or epoxy enamel for radiators located in harsh environments. Spray the paint to achieve an even coating, and let dry completely before heating the radiator.

      Answered on 6/1/2015 by SupplyHouse Staff from NY
  • 4 ft UF-2 Baseboard Radiator

    Q:

    My existing baseboard heaters are supplied with 3/4" pipe and the system is a single zone. The bathroom is in the middle of the house where I want to replace the old baseboard with a 4ft unit. The sp says it is 1/2" threads on the supply pipe. Will this slow down the flow to the whole heating system in the house?
    Asked on 1/24/2015 by Dick from Belfast, ME

    1 answer

    • CUSTOMER CARE

      A:

      depends how its piped, normally it shouldnt

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • 7 ft UF-2 Baseboard Radiator

    Q:

    Can these be recessed back into the wall vertically if the wall behind it is properly insulated.
    Asked on 1/17/2015 by jeff

    2 answers

    • VERIFIED BUYER

      A:

      I know in my radiators a majority of the heart comes from the fins behind
      the solid fronts. I world's think you would end up heating the interior of
      the walk rather than the room. They are only an inch deep...just hang them
      on the exterior.

      Answered on 1/17/2015 by PhillyRuss from Philadelphia, PA
    • VERIFIED BUYER

      A:

      These radiators could be installed in a niche if you want to take the time
      to build one. Still need an inch or better clearance above and below for
      air circulation.

      Answered on 1/22/2015 by Anonymous
  • 2 ft UF-2 Baseboard Radiator

    Q:

    Can all UF series "baseboards" also be mounted on the wall like a wall radiator? Also can these be piped from the rear? Lastly, are the valves absolutely required or can you just pipe a direct connection and hide the copper pipe with vertical trim pieces?
    Asked on 9/23/2014 by Stephen from Marblehead, MA

    1 answer

    • CUSTOMER CARE

      A:

      The UF radiators are a wall mounted radiator. Each unit is shipped with the wall mounting, which is recommended to mount the units 3" above the floor. The pipes can not be piped from the rear, only the bottom or the sides of the unit. Consult with local code to determine if the valve shut offs are required, as not all locations need them installed.

      Answered on 10/24/2014 by SupplyHouse Staff from NY
  • 4 ft UF-2 Baseboard Radiator

    Q:

    Do the end caps extend the length beyond the 48"?
    Asked on 9/21/2014 by Radiator Lover from Massachusettes

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the end caps will extend the baseboard slightly depending on which one is used. The caps require a 2" over lap so the 6" end caps would extend by at least 4", and the 12" end caps would extend by at least 10".

      Answered on 10/24/2014 by SupplyHouse Staff from NY
  • 2.5 ft UF-4 Baseboard Radiator

    Q:

    Do these have fins? Runtal offers custom wall panels with either fins (FLX) or without (VX), but I am not sure which configuration the UF series is.
    Asked on 9/13/2014 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes these UF series radiators include the metal fins at the rear of each panel.

      Answered on 10/15/2014 by SupplyHouse Staff from NY
  • 4 ft UF-8 Baseboard Radiator

    Q:

    I will be installing 2 X 7 foot lengths of baseboard heater, can I join them together and if so what do I need to order besides the Heaters.....joints?
    Asked on 7/24/2014 by Grasshopper from New York

    1 answer

    • CUSTOMER CARE

      A:

      You can join up to 7 baseboards in series, or up to a combined total of 30,000 BTU's. You can use a 1/2" threaded nipple to connect the two baseboards together.

      Answered on 8/21/2014 by SupplyHouse Staff from NY
  • 6 ft UF-2 Baseboard Radiator

    Q:

    I am a senior citizen with a small old house. Can this type of Baseboard Radiator be used to replace the cast iron radiators seen in many older homes? I have two of the 'cast iron oldies' in my living room and one in my dining room. They take up a lot of room and are hard to clean.
    Asked on 4/25/2014 by Rio Rita from New Jersey

    3 answers

    • VERIFIED BUYER

      A:

      We replaced several of the old radiators in our house with the Runtal flat units. They are great. You just need to match up the BTU output of the new radiators with the output of the old ones to get the same amount of heat. Several estimators are available online to compute how much heat your "oldies" give off based on number of tubes, water temperature and length.
      Runtal also makes excellent flat panels as well as baseboards. We have 6" baseboards in the bathrooms. We removed the wide old radiators in some of the rooms and placed the wall mounted larger panels in their place . They only extend about 2" off of the wall and actually are quite modern and attractive. You will get much more heat off of a larger panel vs a long run of 6" baseboard.
      Hope the helps.
      Sent from my iPad

      Answered on 4/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Assuming you have hot water heat then yes. These will not work on steam I
      don't think. Also, they do not have the mass of cast iron. They are heavy
      gauge steel. That means two things. One, they are somewhat more susceptible
      to water quality and O2 causing rust and Two, they will not retain the heat
      as long which may cause your boiler to cycle more often. I would ask your
      heating contractor about it since you may need more of this stuff then you
      think. There are also cheaper alternatives that may work just as well or
      better. Not that this is a bad product. I like it but I found you sometimes
      need more of it than you think to keep the temperature up.

      Answered on 4/28/2014 by Chas from Danbury CT
    • VERIFIED BUYER

      A:

      Hi,
      My husband is a general contractor and he said that yes, these can be used
      to replace your old bulky cast iron radiators. We have cast iron radiators
      in the older part of our home (built in 1932), but we chose this product
      when we built an addition on our home. My husband says you just need to
      make you purchase the correct size, meaning that the supply and return
      lines must be in the same location or very close proximity to that of the
      existing cast iron radiators.. A plumber should be able to confirm the
      exact size you would need.
      Hope this helps!
      Lindsey

      Answered on 4/26/2014 by Anonymous
Displaying questions 1-10Previous | Next »

Do you have a question about this product?