Daytona
Specs
Length (Feet):
7 ft.
Height (Inches):
6
Model:
UF-2
BTU Output:
4200
Thread Size:
1/2"
Thread Type:
Female
Color:
White
Finish:
White
Application:
Heating
Depth (Inches):
1-5/8"
Package Type:
Includes Heating Element
Material:
Welded Steel
Type:
Radiator
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

52 Product Reviews

Product Q&A