Description
Note: The color of this product is Dark Grey. As shown on the bottom corner of the product image.

6" x 96" (8 ft) Baseboard Radiator 4800 BTUH in Runtal Steel
Read more
Specs
Thread Size:
1/2"
Length (Feet):
8 ft.
Thread Type:
Female
Height (Inches):
6
Color:
Runtal Steel - Dark Grey
Model:
UF-2
BTU Output:
4800
Application:
Heating
Depth (Inches):
1-5/8"
Package Type:
Includes Heating Element
Type:
Radiator
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

51 Product Reviews

Product Q&A