4 ft UF-3 Baseboard Radiator Zoom

4 ft UF-3 Baseboard Radiator

SKU:UF-3-48

Brand: Runtal

Runtal
Qty Price
$389.95
/ each
$757.90 / box (2 units x $378.95)
In Stock at Supplier! Ships in 3-5 Days

Specs

Length (Feet): 4 ft.
Height (Inches): 9"
Model: UF-3
BTU Output: 3080
Thread Size: 1/2"
Thread Type: Female
Color: White
Finish: White
Application: Heating
Depth (Inches): 1-5/8"
Package Type: Includes Heating Element
Material: Welded Steel
Type: Radiator

Description for Runtal UF-3-48

4 ft UF-3 Baseboard Radiator

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons