23.1" x 40" (3 ft, 4") Baseboard Radiator 5,520 BTU

23.1" x 40" (3 ft, 4") Baseboard Radiator 5,520 BTU

SKU:VLX56/56-3-4-8019

Brand: Runtal

Runtal
VLX56/56-3-4-8019 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Length (Feet): 3-1/3 ft.
Application: Heating
Height: 23.1"
BTU Output: 5520
Type: Radiator
Model: VLX56
Color: Grey-Brown
Depth (Inches): 4"

Description for Runtal VLX56/56-3-4-8019

Runtal VLX 56/56-3 High Output Wall Panel Radiator, 23.1" H x 3' L - 5,520 BTU, fins included

PLEASE NOTE: The product weighs 49.2 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

23.1" x 40" (3 ft, 4") Baseboard Radiator 5,520 BTU

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons