Description
**NOTE 1: Line Set Not Included

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Product Overview:
  • Sanyo wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Sanyo air conditioner or heat pump automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This in turn leads to increased efficiencies, low energy consumption and a very comfortable environment.
Product Features:
  • Apatite Filter
  • Negative Ion Generator
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Night Setback Mode for Cooling and Heating
  • 24-Hour Programmable Clock with ON/OFF
  • Program Timer
  • 1-Hour OFF Timer
  • Anti-Mold Filter
  • Automatic Restart Function after Power Failure
  • Low-Ambient Operation (09KLS71)
  • Electric Expansion Valve
  • ODP=0 Refrigerant
  • Quiet Mode

Product Specifications:
  • Model: 09KS71
  • Indoor Unit: KS0971
  • Outdoor Unit: C0971
  • Capacity: 9,000 BTU/hr Cooling (3,000-9,000)
  • Moisture Removal: 3.4 pints/hr
  • Dry Air Flow (Hi/Med/Low): 282/247/200 CFM
  • SEER: 16
  • Power Supply (V, Phase, Hz): 115V, 1PH, 60Hz
  • Running Amps: 7.6 A
  • Power Input: 755 Watts (250-755)
  • Fuse or Circuit Breaker Capacity: 20 A
  • Controls: Microprocessor
  • Low Ambient Control: 09KLS71 Equip
  • Wireless Remote Controller: Included
  • Fan Speeds: Hi/Med/Low/Auto
  • Timer: 1 hr OFF and 24-hr PROGRAM
  • Air Deflection Horizontal: Manual
  • Air Deflection Vertical: Automatic
  • Air Filter: Washable + Apatite
  • Refrigerant: R-410A
  • Refrigerant Control: Electric Expansion Valve
  • Operation Sound Indoor (Hi/Med/Low/Qt): 34/31/28/23 dB-A
  • Operation Sound Outdoor (Hi): 46 dB-A
  • Refrigerant Piping Type: Flare
  • Refrigerant Piping Discharge: 1/4" Discharge
  • Refrigerant Piping Suction: 3/8" Suction
  • Refrigerant Pipe Length: Max 50 ft
  • Elevation Difference: Outdoor Above - Max 23 ft, Outdoor Below - Max 23 ft
  • Indoor Unit Height: 11 7/32"
  • Outdoor Unit Height: 21 9/16"
  • Indoor Unit Width: 32 15/32"
  • Outdoor Unit Width: 28 11/32"
  • Indoor Unit Depth: 7 7/16"
  • Outdoor Unit Depth: 10 7/16"
  • Indoor Unit Weight: 19.8 lbs
  • Outdoor Unit Weight: 72.8 lbs

Read more
Specs
Cooling Capacity (BTU):
9000
Number of Zones:
1
Energy Star Rated:
No
Application:
Cooling
Features:
Program Timer
24-Hour Programmable
Self Diagnosing Function
Air Circulation (CFM H/M/L):
282/247/200
Dehumidification (Pts/Hr):
3.4
Fan Speeds:
Hi/Med/Low/Auto
Indoor Dimensions (L x W x H):
11-7/32" x 32-15/32" x 7-7/16"
Indoor Weight:
19.8 lbs
Modes:
Ion
Night Setback
Quiet Mode
Cooling
Outdoor Dimensions (L x W x H):
21-9/16" x 28-11/32" x 10-7/16"
Outdoor Voltage:
115/1/60
Outdoor Weight:
72.8 lbs
Remote Control:
Wireless
SEER:
16
Warranty:
7 Year Compressor/5 Year Parts
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A