31,200 BTU Mini-Split Heat Pump & Air Conditioner (Outdoor Unit) Zoom

31,200 BTU Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

SKU:CH3672R

Brand: Sanyo

Sanyo
CH3672R has been discontinued.
Direct Replacement:
SKU: U-36PE1U6
Brand: Panasonic
0

Resources

Specs

Application: Cooling
Cooling Capacity (BTU): 32600
Heating Capacity (BTU): 37600
Voltage:
?
230/208v
Outdoor Dimensions (H x W x D): 30-23/32" x 37" x 13-3/8"
Outdoor Weight: 143 lbs
Warranty: 7 Year Compressor/5 Year Parts
Number of Zones: 1
Energy Star Rated: No

Description for Sanyo CH3672R

**NOTE 1: Line set is not included. This is an outdoor unit only. Indoor unit must be purchased separately.

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

SANYO air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the SANYO air conditioner or heat pump, automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This leads to increased efficiencies, low energy consumption and a very comfortable environment.

Refrigerant Piping:

  • Flare Type
  • 3/8" Discharge
  • 5/8" Suction

PLEASE NOTE: The product weighs 143 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

31,200 BTU Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 31,200 BTU Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

    Q:

    Can you please tell me which wall mount goes with this unit? Also is there 30,000 or larger BTU unit that is not also a heat pump?
    Asked on 6/30/2012 by vicki from ny

    1 answer

    • CUSTOMER CARE

      A:

      C3672R was the version of this unit without a heat pump, but Sanyo units have been replaced by Panasonic models. You may want to consider CU-KS30NKUA or CU-KS36NKUA.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • 31,200 BTU Mini-Split Heat Pump & Air Conditioner (Outdoor Unit)

    Q:

    Interested in concealed duct mini split.
    I need two 2 ton units.
    Do you have DC powered units. Direct from solar panels.
    Asked on 6/27/2012 by JohnSA from San Antonio texas

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately all of the mini-split systems that we carry are AC powered.

      Answered on 7/2/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?