24,200 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit Zoom

24,200 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

SKU:KMHS2472

Brand: Sanyo

Sanyo
Qty Price
$517.95 $399.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Cooling Capacity (BTU): 24200
Heating Capacity (BTU): 29000
Number of Zones: 1
Energy Star Rated: No
Application: Cooling
Features: Program Timer
24-Hour Programmable
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-23/32" x 41-15/16" x 8-19/32"
Indoor Voltage: 230/1/60
Indoor Weight: 26.5 lbs
Modes: Auto
Ion
Night Setback
Quiet Mode
Cooling
Heating
Dry
Remote Control: Wireless
Warranty: 7 Year Compressor/5 Year Parts

Description for Sanyo KMHS2472

**NOTE 1: Line Set Not Included

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Product Overview:

  • Sanyo's Flexi Multi-split systems allow a single outdoor unit to be connected to 2 to 4 indoor units, thereby solving the problem of limited installation space, while at the same time minimizing clutter to the exterior of the building.

Product Features:
  • Apatite Filter
  • Dry Mode
  • Wireless Remote Control
  • Night Setback Mode for Cooling and Heating
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Electric Expansion Valve
  • Negative Ion Generator
  • Microprocessor-Controlled Operation
  • 24-Hour Programmable Clock with ON/OFF
  • Program Timer
  • 1-Hour OFF Timer
  • Anti-Mold Filter
  • Automatic Restart Function after Power Failure
  • ODP=0 Refrigerant

Product Specifications:
  • Model#: KMHS2472
  • Power Source: 230V/208V,1 PH,60 Hz
  • Running Ampere: 0.2 A
  • Power Input: 45 Watts
  • Capacity: 24,200 BTU/hr Cooling; 29,000 BTU/hr Heating
  • Moisture Removal High Prints/H: 4.89
  • Unit Dimensions (HxWxD): 11 23/32" x 41 15/16" x 8 19/32"
  • Weight (lbs): 26.5
  • Air Circulation (High): 541 CFM Cooling, 541 CFM Heating
  • Operating Sound (Hi/Med/Lo/Qt): 44/41/38/30 dB-A Cooling; 43/40/37/30 dB-A Heating
  • Refrigerant Tube Diameter (Narrow Tube): 1/4"
  • Refrigerant Tube Diameter (Wide Tube): 5/8"
  • Elevation Difference Outdoor Above: Max 50 ft
  • Elevation Difference Outdoor Below: Max 50 ft

24,200 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24,200 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit

    Q:

    will this unit work with 24000 btu amvent outdoor unit
    Asked on 9/5/2012 by e from fl

    1 answer

    • CUSTOMER CARE

      A:

      This item will only work with an appropriate Sanyo outdoor unit as part of a multi-split system.

      Answered on 9/11/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?