7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit Zoom

7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

SKU:KMS0772

KMS0772 has been discontinued.
Direct Replacement:
SKU: CS-MKS7NKU
Brand: Panasonic
0

Resources

Specs

Model: KMS0772
Application: Cooling
Power Source: 230/208v
1 PH
60 Hz
Cooling Capacity (BTU): 7500
Number of Zones: 1
Energy Star Rated: No
Features: Program Timer
24-Hour Programmable
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-7/32" x 32-15/32" x 7-7/16"
Indoor Voltage: 230/1/60
Indoor Weight: 19.8 lbs
Modes: Heating
Auto
Dry
Cooling
Quiet Mode
Ion
Night Setback
Remote Control: Wireless
Warranty: 7 Year Compressor/5 Year Parts

Description for KMS0772

**This is an indoor unit only. Outdoor unit must be purchased separately.

**NOTE 1: Line Set Not Included

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Product Overview:

Sanyo's Flexi Multi-split systems allow a single outdoor unit to be connected to 2 to 4 indoor units, thereby solving the problem of limited installation space, while at the same time minimizing clutter to the exterior of the building.

Product Features:

  • Apatite Filter
  • Dry Mode
  • Wireless Remote Control
  • Night Setback Mode for Cooling and Heating
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Electric Expansion Valve
  • Negative Ion Generator
  • Microprocessor-Controlled Operation
  • 24-Hour Programmable Clock with ON/OFF
  • Program Timer
  • 1-Hour OFF Timer
  • Anti-Mold Filter
  • Automatic Restart Function after Power Failure
  • ODP=0 Refrigerant
  • Low-Ambient Operation (CLM1972,CLM2472,CLM3172)

Product Specifications:
  • Model#: KMS0772
  • Power Source: 230V/208V, 1 PH, 60 Hz
  • Running Ampere: 0.11 A
  • Power Input: 25 Watts
  • Capacity: 7,500 BTU/hr Cooling Only
  • Moisture Removal High Prints/H: 2.77
  • Unit Dimensions (HxWxD): 11 7/32" x 32 15/32" x 7 7/16"
  • Weight (lbs): 19.8
  • Air Circulation (High): 241 CFM
  • Operating Sound (H/L): 33/23 dB-A
  • Refrigerant Tube Diameter (Narrow Tube): 1/4"
  • Refrigerant Tube Diameter (Wide Tube): 3/8"
  • Elevation Difference Outdoor Above: Max 50 ft
  • Elevation Difference Outdoor Below: Max 50 ft

7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

REVIEW SNAPSHOT®

by PowerReviews
Sanyo7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

This company rocks!

By happy customer

from New Jersey

Verified Buyer

Comments about 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit:

Placed an order and received the item the next day without paying an overnight delivery charge. Incredible! I was even contacted by the company to confirm that the item I ordered was all I needed (since there were other parts needed but I had already purchased them when the initial set up was ordered by my installer). What customer service. I would definitely order from this company again.

  • Primary use:
  • Personal

(3 of 3 customers found this review helpful)

 
5.0

Easy Install

By AC

from NJ

Verified Buyer

Comments about 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit:

I installed 3 to my outdoor unit. Make sure you read all directions carefully to insure proper install. 1st one was a bit time consuming but by the third one it was smooth sailing.
I ran my line sets, power and drain line in wall cavity vs exterior for cleaner/professional look. (VERY TIME CONSUMING BUT WORTH IT) You need to provide adequate slack in electric and line set for install.
Also drain line a bit cumbersome to install had to run pvc up to flex hose of unit since I could not find a proper/secure adapter to connect a flex line to. Still looks and runs good.
SUPER QUIET.

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q:

    i have room that is 20 x 20 x 8 what size unit do i need?
    Asked on 5/1/2012 by ilka

    1 answer

  • 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q:

    I need to air condition a 10X10 room in a small apartment. I have two other in-wall air conditioners which take care of the rest of the apartment. Will something like this work?
    Asked on 1/7/2012 by Suzi from Patchogue, New York

    1 answer

    • CUSTOMER CARE

      A:

      7,500 BTUs should be sufficient for a room of that size, but keep in mind that mini-split systems require an indoor and outdoor unit. Also, since this is a multi-zone unit, this unit can only work if it's connected to a proper outdoor unit in conjunction with at least one other indoor unit.

      Answered on 1/10/2012 by PexSupply Staff from NY
  • 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q:

    This in nice but it 220volts... Do they make a 110volt version?
    Asked on 7/16/2011 by Ricker from Jacksonville fl

    1 answer

    • CUSTOMER CARE

      A:

      They do not. These units must be hard-wired and connected to an outdoor unit.

      Answered on 7/19/2011 by PexSupply Staff from NY
  • 7,500 BTU Ductless Mini-Split Air Conditioner - Indoor Unit

    Q:

    Can the lines be run within the wall cavity? doing home reno and would rather not run lines on home exterior.
    Asked on 3/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They can, as long as local code permits it.

      Answered on 3/7/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?