17,500 BTU Ductless Multi-Split Air Conditioner - Indoor Unit Zoom

17,500 BTU Ductless Multi-Split Air Conditioner - Indoor Unit

SKU:KMS1872

Brand: Sanyo

Sanyo
KMS1872 has been discontinued.
Direct Replacement:
SKU: CS-MKS18NKU
Brand: Panasonic
0

Resources

Specs

Cooling Capacity (BTU): 17500
Number of Zones: 1
Energy Star Rated: No
Application: Cooling
Features: 24-Hour Programmable
Program Timer
Fan Speeds: Hi/Med/Low/Auto
Indoor Dimensions (L x W x H): 11-23/32" x 41-15/16" x 8-19/32"
Indoor Voltage: 230/1/60
Indoor Weight: 26.5 lbs
Modes: Heating
Auto
Dry
Cooling
Night Setback
Quiet Mode
Ion
Remote Control: Wireless
Warranty: 7 Year Compressor/5 Year Parts

Description for Sanyo KMS1872

**NOTE 1: Line Set Not Included

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Product Overview:

  • Sanyo's Flexi Multi-split systems allow a single outdoor unit to be connected to 2 to 4 indoor units, thereby solving the problem of limited installation space, while at the same time minimizing clutter to the exterior of the building.

Product Features:
  • Apatite Filter
  • Dry Mode
  • Wireless Remote Control
  • Night Setback Mode for Cooling and Heating
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Electric Expansion Valve
  • Negative Ion Generator
  • Microprocessor-Controlled Operation
  • 24-Hour Programmable Clock with ON/OFF
  • Program Timer
  • 1-Hour OFF Timer
  • Anti-Mold Filter
  • Automatic Restart Function after Power Failure
  • ODP=0 Refrigerant
  • Low-Ambient Operation (CLM1972,CLM2472,CLM3172)

Product Specifications:
  • Model#: KMS1872
  • Power Source: 230V/208V,1 PH,60 Hz
  • Running Ampere: 0.15 A
  • Power Input: 35 Watts
  • Capacity: 17,500 BTU/hr Cooling Only
  • Moisture Removal High Prints/H: 4.89
  • Unit Dimensions (HxWxD): 11 23/32" x 41 15/16" x 8 19/32"
  • Weight (lbs): 26.5
  • Air Circulation (High): 500 CFM
  • Operating Sound (H/L): 41/28 dB-A
  • Refrigerant Tube Diameter (Narrow Tube): 1/4"
  • Refrigerant Tube Diameter (Wide Tube): 1/2"
  • Elevation Difference Outdoor Above: Max 50 ft
  • Elevation Difference Outdoor Below: Max 50 ft

17,500 BTU Ductless Multi-Split Air Conditioner - Indoor Unit

Q&A: Ask the Questions, share answers