Wired Remote Controller

Wired Remote Controller

SKU:STK-RCS-7TWSUA

Brand: Sanyo

Sanyo
Qty Price
$123.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Application: Accessory

Description for Sanyo STK-RCS-7TWSUA

This wired remote controller is designed for both the "COOL/DRY/HEAT Model" and "COOL/DRY Model" indoor unit. Before using the remote controller, be sure to confirm the model type specified on the front cover of the INSTRUCTION MANUAL supplied with the indoor unit.

Once the wired remote controller is connected, the wireless remote controller cannot be used.

Features

  • Microprocessor Controlled Operation
  • 24-Hour ON or OFF Timer
  • 1-Hour OFF Timer
  • Night Setback
  • Automatic and 3-step Fan Speed
  • Air Sweep Control

Applicable Indoor Units
  • Ceiling Cassette Type
    • XHS1271, XHS1872, XS1271, XS1872
  • Wall Mounted Type
    • KHS0971, KHS1271, KHS1872, KHS2472 KS0971, KS1271, KS1872, KS2472 KMHS0772, KMHS0972, KMHS1272, KMHS1872, KMHS2472 KMS0772, KMS0972, KMS1272, KMS1872, KMS2472

Wired Remote Controller

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons