Description
3/4" SharkBite Ball Valve (Lead Free)
Read more
Specs
Size:
3/4"
Max Pressure (PSI):
200
Material:
Brass
Application:
Heating
Plumbing
Warranty:
25 Years
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
CPVC
PEX
OD Controlled Copper
Standards Met:
ASTM F1960
ASTM F877
NSF
Max Temp (F):
200°F
×
PEX Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    18 Product Reviews

    Product Q&A