Description
1/2" Sharkbite x 3/8" Compression Straight Stop (Lead Free)
Read more
Specs
Application:
Plumbing
Inlet Size:
1/2"
Outlet Size:
3/8"
Valve Type:
Straight
Warranty:
25 Years
Standards Met:
NSF
ASTM F877
ASTM F1960
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Body Pattern:
Straight
Max Pressure (PSI):
200
Temperature Range (F):
40° to 180°F
Material:
Chrome Plated Brass
×
PEX Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    10 Product Reviews

    Product Q&A