Description
This Sharkbite pressure gauge with 1/2" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.
Read more
Specs
Application:
Pressure
Dial Size:
1-1/2"
Size:
1/2"
Measures:
Pressure
Connection Type:
Push-Fit
PSI Range:
0-200
Max Pressure (PSI):
200
Ambient Temperature:
-40° to 140°F
Process Temperature:
-40° to 150°F
Material:
Brass
Accuracy:
+/- 3%
Features:
Lead Free
Mount:
Tee
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

22 Product Reviews

Product Q&A