Description
This Sharkbite temperature gauge with 1/2" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.
Read more
Specs
Application:
Heating
Size:
1/2"
Dial Size:
2"
Measures:
Fahrenheit
Connection Type:
Push-Fit
Temperature Range (F):
0°F - 200°F
Max Temp (F):
200°F
Accuracy:
± 1%
Ambient Temperature:
-40 to 250°F
Features:
Lead Free
Mount:
Tee
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

16 Product Reviews

Product Q&A