1-1/4" SharkBite 2XL 90° Elbow Zoom

1-1/4" SharkBite 2XL 90° Elbow

SKU:SB0235

Brand: SharkBite

SharkBite
Qty Price
$28.65
/ each
$163.50 / box (6 units x $27.25)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Size: 1-1/4"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)
Warranty: 25 Years

Description for SharkBite SB0235

Note: A SBTL35 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL35 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/4" SharkBite 2XL 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/4" SharkBite 2XL 90° Elbow
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Costly but great to use when you have no other choice.

By Bob the Builder

from Frenchtown, NJ

Verified Buyer

Comments about 1-1/4" SharkBite 2XL 90° Elbow:

Installing couldn't be any easier. This is a great product when you cannot completely dry out your system. Went on in seconds.

  • Was this a gift?:
  • No
 
4.0

shark bite

By jimmymb

from boston, ma

Verified Buyer

Comments about 1-1/4" SharkBite 2XL 90° Elbow:

I have used shark bite products before, with great success. . this one didnt work for me because I ordered the wrong part

  • Was this a gift?:
  • No
 
5.0

Amazing

By Edman

from NY

Verified Buyer

Comments about 1-1/2" SharkBite 2XL 90° Elbow:

What a product!!!!, was able to get inside places I would never be able to solder, Snapit in and you done, no leaks no cleaning needed
best of it's kind

  • Was this a gift?:
  • No
 
5.0

Worked great!

By Mark

from Charleston, IL

Verified Buyer

Comments about 2" SharkBite 2XL 90° Elbow:

Worked great going from 2" cpvc to 2" copper. The time savings outweighs the fitting cost.

  • Was this a gift?:
  • No
 
5.0

Great in boiler primary loop

By Chris

from Mahopac, NY

Verified Buyer

Comments about 1-1/4" SharkBite 2XL 90° Elbow:

Requires the use of the de-mount clip, but the mechanism of the new 2XL clips is so much better than the de-mount c-Clip for the smaller Sharkbites. It actually slides onto the fitting and uses a sort of "twist-to-unlock" sort of function to release the stainless teeth inside.
I am using it on the primary loop of my wood boiler (165F) in place of a 1-1/4" copper tee AND a 1-1/4" union (or 2...!) which would really add up $$.
This tee is much bigger than the 1-1/4" copper tee both in diameter and socket length but you gain the functionality of that union which would add more length.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-1/4" SharkBite 2XL 90° Elbow

    Q:

    1. Can the Sharkbite fittings be used to adapt to PVC pipe, as used in sprinkler systems ?

    2. Do the larger size fittings, ie 1-1/4", work like the smaller sizes as far as being able to remove and reuse ?
    Asked on 10/18/2012 by Bob from Oregon

    1 answer

    • CUSTOMER CARE

      A:

      SharkBite fittings only work with copper, PEX, and CPVC, which all have the same outside diameters. They would not work with PVC pipe. You can remove and reuse SharkBite 2XL fittings. The 1-1/4" removal tool is part SBDC35.

      Answered on 10/19/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?