2" x 2" x 1-1/4" SharkBite 2XL Reducing Tee w/ Slip Feature Zoom

2" x 2" x 1-1/4" SharkBite 2XL Reducing Tee w/ Slip Feature

SKU:SB03545435

Brand: SharkBite

SharkBite
Qty Price
$52.65
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 2" x 1-1/4"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Warranty: 25 Years
Connection Type: SharkBite (Push-Fit)

Description for SharkBite SB03545435

Note: When using this fitting to make a PEX connection, a PEX Insert is required. A SBTL54 Insert is required when making a 2" PEX connection. A SBTL35 Insert is required when making a 1-1/4" PEX connection. These inserts are sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Note: Slip End Only Suitable for Copper and CPVC

2" x 2" x 1-1/4" SharkBite 2XL Reducing Tee w/ Slip Feature

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme2" x 2" x 1-1/2" SharkBite 2XL Reducing Tee w/ Slip Feature
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

2" sharkBite

By Gary

from Deer Park NY

Verified Buyer

Comments about 2" x 2" x 1-1/2" SharkBite 2XL Reducing Tee w/ Slip Feature:

Could not shut the entire building was able to cut in the tee no soldering great.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers