1-1/4" SharkBite 2XL 45° Elbow Zoom

1-1/4" SharkBite 2XL 45° Elbow

SKU:SB0535

Brand: SharkBite

SharkBite
Qty Price
$19.75
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1-1/4"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)
Warranty: 25 Years

Description for SharkBite SB0535

Note: A SBTL35 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL35 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/4" SharkBite 2XL 45° Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1-1/4"" SharkBite 2XL 45° Elbow

    Q:

    Will this work with PVC as well as CPVC?
    Asked on 2/10/2014 by Jeff from United States

    1 answer

    • CUSTOMER CARE

      A:

      No, SharkBite fittings only work with CPVC (in addition to PEX and copper). They do not work with PVC.

      Answered on 2/12/2014 by PexSupply Staff from NY
  • 1-1/4"" SharkBite 2XL 45° Elbow

    Q:

    What is the max pressure rating for these please?
    Asked on 2/10/2014 by Jeff from United States

    1 answer

    • CUSTOMER CARE

      A:

      SharkBite fittings are rated up to 200 psi.

      Answered on 2/12/2014 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?