1-1/2" 2XL SharkBite x Male Adapter Zoom

1-1/2" 2XL SharkBite x Male Adapter

SKU:SB114140M

Brand: SharkBite

SharkBite
Qty Price
$32.95
/ each
$188.10 / box (6 units x $31.35)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Size: 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Thread Type: Male
Connection Type: SharkBite x MNPT

Description for SharkBite SB114140M

Note: A SBTL41 Insert is required when making a connection to PEX. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/2" 2XL SharkBite x Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/2" 2XL SharkBite x Male Adapter
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great product

By Chris

from Tennessee

Verified Buyer

Comments about 1-1/4" 2XL SharkBite x Male Adapter:

We ran about 700 feet of sharkbite pipe and fittings from supply house. All of it worked perfect!

  • Was this a gift?:
  • No
 
5.0

PexSupply Rocks!

By BoilerJoe

from Stratham, NH

Verified Buyer

Comments about 1-1/4" 2XL SharkBite x Male Adapter:

Bought 1 1/4" sharkbite adapters, standard threaded ball valves and other misc fittings to re-fit my boiler. Everything arrived quickly and in good condition. All fittings worked perfectly with no leaks. Pricing was good and even spent enough to qualify for free shipping.

PexSupply is the best!

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1-1/4" 2XL SharkBite x Male Adapter

    Q:

    Does this fit type 'L' copper pipe (1 3/8" nominal OD)?
    Asked on 3/25/2016 by Railberry from Oceanside, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes it fits 1 1/4" type L.

      Answered on 3/28/2016 by Supplyhouse Staff from New York
  • 1-1/4" 2XL SharkBite x Male Adapter

    Q:

    I see that someone responded that the male end is 1-1/4". Does that mean the shark bite end is 1". Looking to to connect 1" Uponor/Wisbro pex to a 1-1/4 female check valve on a well pressure tank setup. Is this the connector I want?
    Asked on 4/8/2015 by Brock

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it's 1-1/4" on both sides. However there is no direct connection as described. Sharkbite doesn't offer a 1" push-fit connection x 1-1/4" MPT.

      Answered on 4/9/2015 by Supplyhouse Staff from New York
  • 1-1/4" 2XL SharkBite x Male Adapter

    Q:

    IS THE MALE END 1" OR 1 1/4"
    Asked on 3/2/2014 by BILL

    1 answer

    • CUSTOMER CARE

      A:

      The male end is 1-1/4" for sku# SB113532M

      Answered on 3/3/2014 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?