1" Sharkbite x Female Adapter (Lead Free) Zoom

1" Sharkbite x Female Adapter (Lead Free)

SKU:U094LF

Brand: SharkBite

SharkBite
Qty Price
$11.95
/ each
$68.10 / box (6 units x $11.35)
In Stock! Ships in 24-48 Hours
(92 Available)
0

Resources

Specs

Size: 1"
PEX Size: 1"
Thread Size: 1"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200
Warranty: 25 Years
Thread Type: Female
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for SharkBite U094LF

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1" Sharkbite x Female Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/8" x1/2" Sharkbite x Female Adapter
 
4.9

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (13)

Reviewed by 14 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

As good as advertised.

By Mjcar66

from Cleveland

Verified Buyer

Comments about 3/4" Sharkbite x Female Adapter (Lead Free):

Used to pipe in whole house water filter and replace old galvanized steel pipes off main supply line from city with copper and worked better than advertised. Makes any replumbing job much easier.

  • Primary use:
  • Personal
 
5.0

easey installion

By Tom

from Cottonwood Falls, Ks.

Verified Buyer

Comments about 1/2" Sharkbite x Female Adapter (Lead Free):

quick and easy

  • Primary use:
  • Personal
 
5.0

I would buy this product again

By Daleman

from Allentown,PA

Verified Buyer

Comments about 1/2" Sharkbite x Female Adapter (Lead Free):

saved me from hiring out. was able to slip this on and it worked fine

  • Primary use:
  • Personal
 
5.0

Quick and Easy

By motox

from Utah

Verified Buyer

Comments about 3/4" Sharkbite x Female Adapter (Lead Free):

I used the adapter on 3/4 PEX. It was very quick and easy to install and no leaks. I have no need to take it off so I can't say how that would turn out.

  • Primary use:
  • Personal
 
5.0

Just what I needed.

By Bob in DC

from Washington DC

Verified Buyer

Comments about 1/2" Sharkbite x Female Adapter (Lead Free):

Needed a connection for a shower head riser. This connector worked perfectly.

  • Primary use:
  • Personal
 
5.0

great product, once I found it

By Tony no plummer

from Decatur, NY

Verified Buyer

Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

works great just don't use thread tape, use pipe dope paste

  • Primary use:
  • Personal
 
5.0

Great products and perfect order

By Pollabear

from Danbury, CT

Verified Buyer

Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

So doing home jobs using a mega-store for parts can be extremely frustrating. At times they dont cary the full range of sizes. So for those that know what we need and want better pricing this company is a perfect fit.

  • Primary use:
  • Personal
 
5.0

Nice Product!

By Tyler Durdin

from Harrisburg,Pa

Verified Buyer

Comments about 3/8" x1/2" Sharkbite x Female Adapter:

The hardest part was being sure I had straight cuts on my pex tubing. After that the tubing just slid inside the fittings. I have seen these fitting used on air lines before, but never for water pipes. Extremely handy! I don't have the fancy pex tool and since I found these...probably never will. There is also a C clip disconnect to remove the fittings and reuse again if you wish. This product is really well thought out!

  • Primary use:
  • Personal
 
4.0

Good value

By RI Richard

from RI

Verified Buyer

Comments about 3/4" x 3/4" Pipe to Female Pipe Thread Connector:

Good value, easy to use

  • Primary use:
  • Personal
 
5.0

It took a while !

By Trudy

from Vermont

Verified Buyer

Comments about 1/2" x 1/2" Pipe to Female Pipe Thread Connector:

This product was used on my furnace with a backflow preventer, was very happy to finally get it, couldn't find it anywhere around.
Everything was good with it, no problems, and in dealing with the company also.
Very satisfied, and would recommend them to friends.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1/2" Sharkbite x 3/4" Female Reducing Adapter (Lead Free)

    Q:

    will the 3/4 female side of this fitting screw on a hose fitting such as a washer connection?
    Asked on 8/10/2015 by tfortex from rising star,tx

    1 answer

    • VERIFIED BUYER

      A:

      No. It is 3/4 pipe thread
      Sent from my Verizon Wireless 4G LTE smartphone

      Answered on 8/10/2015 by Anonymous
  • 3/4" Sharkbite x Female Adapter (Lead Free)

    Q:

    is the threaded side npt?
    Asked on 1/13/2015 by prome from port townsend, wa

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 1/14/2015 by Supplyhouse Staff from New York
  • 1/2" x 1/2" Pipe to Female Pipe Thread Connector

    Q:

    Will the brass threaded side of this Sharks Bite connector thread into a 1/2" Boiler Drain valve such a SKU: 205F03? Thanks
    Asked on 1/9/2011 by Pete

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 1/19/2011 by PexSupply Staff from NY
  • 1" x 1" Pipe to Female Pipe Thread Connector

    Q:

    When I thread the brass female threads of the sharkbite fitting to a male PVC fitting of my water softener wrapped with teflon tape I Notice drips at the connection. I was careful not to cross thread anyting. If i try to tighten the fitting more, it tends to drip more.
    when i took apart the fitting last time, the tape seemed to get pushed up the male threads... Any Solution? Is there anything I'm Missing?
    Asked on 11/23/2010 by Anonymous from Gilroy, Ca

    1 answer

Displaying questions 1-4

Do you have a question about this product?