Description
5/8" Sharkbite x 3/4" Male Reducing Adapter

This adapter transitions from 5/8" pipe to 3/4" pipe.
Read more
Specs
Size:
5/8" x 3/4"
PEX Size:
5/8"
Thread Size:
3/4"
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Warranty:
25 Years
Thread Type:
Male
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    37 Product Reviews

    Product Q&A