3/4" x 3/4" SharkBite Elbow (Lead Free) Zoom

3/4" x 3/4" SharkBite Elbow (Lead Free)

SKU:U256LF

Brand: SharkBite

SharkBite
Qty Price
$8.85
/ each
$101.40 / box (12 units x $8.45)
In Stock! Ships in 24-48 Hours
(927 Available)
0

Resources

Specs

Size: 3/4"
3/4" x 3/4"
Material: Brass
Application: Heating
Max Pressure (PSI): 200
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F
Warranty: 25 Years

Description for SharkBite U256LF

**Image may not represent actual product.**

The Elbow allows you to easily add another line off of existing plumbing. It can be used to connect to CPVC, copper, or PEX tubing. Just cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.

  • Approved to be used underground and behind walls without access panels.
  • Fittings are certified to 200 PSI and 180°F (82°C).
  • Integral tube liner for PEX installations which means no loose connections.
  • Made of DZR (dezincification resistant) brass which provides a strong, durable fitting that is corrosion resistant.
  • The SharkBite design is certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution.
  • Designed for hydronic heating as well as potable water distribution.

3/4" x 3/4" SharkBite Elbow (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 3/4" SharkBite Elbow (Lead Free)
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (8)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

3/4" x 3/4" SharkBite Elbow (Lead Free) by Cash Acme

By None

from Oregon

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

Used this to build a full loop manifolds. One at each corner. Slip fit just in case I want to expand the manifold.

  • Was this a gift?:
  • No
 
5.0

Service Great!

By mike

from NY

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

Sharkbite a breeze!

  • Was this a gift?:
  • No
 
4.0

3/4' x 3/4" sharkbite elbow.

By Peg

from Delaware, Ohio

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

used in plumbing for angles, they are easy to install and work with. They can pull apart if not installed proper;y.

  • Was this a gift?:
  • No
 
5.0

Suplyhouse.Com is excellent to deal with

By Garbo

from Duryea, Pa

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

I use these fittings do quick plumbing repairs, no soldering. Just push on to connect. Less labor, durable.

  • Was this a gift?:
  • No
 
5.0

repeate buy

By plumber

from jericho vt

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

I buy these by the bag cheaper in the end, their made very good. I used them in heating applications also.

  • Was this a gift?:
  • No
 
5.0

sharkbite 3/4 elbow

By Spartan

from Wakefield MA

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

easy to use for quick repairs and places that are very tight.i have been using them for over five years with no problems so far.

  • Was this a gift?:
  • No
 
5.0

will use on next project

By john

from indiana

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

looks like a pro install. simple fix

  • Was this a gift?:
  • No
 
5.0

Even a dummy can do it!

By Dude

from Salem, MO

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Elbow (Lead Free):

These Shark Bite elbows are very forgiving which means even I can install them. Easy to attach, adjust and add pipe to the existing system.

  • Was this a gift?:
  • No

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4" x 3/4" SharkBite Elbow (Lead Free)

    Q:

    I know these fittings are meant for water supply, but will they perform under a pressure test using compressed air?
    Asked on 10/1/2015 by Plumbing Headaches from United States

    1 answer

    • CUSTOMER CARE

      A:

      No, sharkbite fittings are only certified for potable water installations

      Answered on 10/6/2015 by SupplyHouse Staff from NY
  • 3/4" x 3/4" SharkBite Elbow (Lead Free)

    Q:

    I damaged the plastic insert inside this elbow and had to remove it.
    Can this elbow still be used with copper pipe? Thanks, Peter
    Asked on 5/20/2015 by pete from Masonville, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will still work on rigid piping.

      Answered on 5/21/2015 by Supplyhouse Staff from New York
  • 3/4" x 3/4" SharkBite Elbow (Lead Free)

    Q:

    Can sharkbite fittings be used with pex-al-pex. I'm running air in my garage and am looking to use sharkbite fittings for the elbows and Tees with 3/4 pex-al-pex as the tubing.
    Asked on 3/21/2013 by Ed

    1 answer

    • CUSTOMER CARE

      A:

      No, sharkbite fittings are not compatible with pex-al-pex tubing.

      Answered on 3/22/2013 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?