Description
**Image may not represent actual product.**

The Elbow allows you to easily add another line off of existing plumbing. It can be used to connect to CPVC, copper, or PEX tubing. Just cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.

  • Approved to be used underground and behind walls without access panels.
  • Fittings are certified to 200 PSI and 180°F (82°C).
  • Integral tube liner for PEX installations which means no loose connections.
  • Made of DZR (dezincification resistant) brass which provides a strong, durable fitting that is corrosion resistant.
  • The SharkBite design is certified to ANSI/NSF-61 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution.
  • Designed for hydronic heating as well as potable water distribution.

Read more
Specs
Size:
1"
Thread Size:
1"
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Max Temp (F):
200°F
Warranty:
25 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    2 Product Reviews

    Product Q&A