Description
The Lead free SharkBite Slip Coupling simplifies repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair. **Slip Couplings should only be used on copper.
Read more
Specs
Size:
1/2"
PEX Size:
1/2"
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Warranty:
25 Years
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
CPVC
OD Controlled Copper
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    4 Product Reviews

    Product Q&A