1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 24" (Lead Free) Zoom

1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 24" (Lead Free)

SKU:U3068FLEX24LF

Brand: SharkBite

SharkBite
Qty Price
$12.95
/ each
$148.20 / box (12 units x $12.35)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Plumbing
Length (Inches): 24"
Size: 1/2" x 3/4"
Material: Stainless Steel
Thread Type: Female
Warranty: 25 Years
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper

Description for SharkBite U3068FLEX24LF

1/2" x 3/4" FIP lead free, stainless steel, braided, flexible water heater connector hose combines with the rotatability of SharkBite fittings to allow connections to be made in tight spaces without additional fittings, soldering or glue.

1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 24" (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 18" (Lead Free)
 
4.4

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

89%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

It can not be easer than this excellent

By Ray

from VA

Verified Buyer

Comments about 3/4" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 18" (Lead Free):

very good

 
5.0

great product

By Russ

from shelton ct

Verified Buyer

Comments about 3/4" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 12" Length (Lead Free):

Better than expected

(1 of 2 customers found this review helpful)

 
1.0

Eventually produces BLACK carbon flakes

By House had it at purchase

from Johnson City, TN

Comments about 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 15" Length:

Stainless steel braided hoses that have the black rubber lining tend to break down when exposed to chlorinated water over a period of time, and this is especially evident when connected to the hot water side of the homeowners system. - City of Kerrville Water Department TX

 
5.0

Very convenient to install water heater

By joey

from Montville, NJ

Verified Buyer

Comments about 1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 18" (Lead Free):

Scews one end,push it with orange tool to snap (About 1" from the end the pipe) done, no leaks.

 
5.0

Great product

By KangaroosRock

from Central MA

Verified Buyer

Comments about 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 18" Length:

High quality product and just as described. You won't be able to find a better price!

(1 of 2 customers found this review helpful)

 
5.0

Awesome product

By Jerry

from Coldwater, Mi

Verified Buyer

Comments about 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 24" Length:

Sharkbite has the be the best thing to come along since sliced bread!! For the DIY person, this makes those simple repair or hook-up-new jobs affordable and NO SOLDERING!!!!

 
5.0

I would buy it again. Need more length.

By houseplumbing

from PA

Verified Buyer

Comments about 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 24" Length:

It was easy to coonect to the water heater line and manabloc. Would suggest getting longer length choices as heater size and portability may not be close to the manabloc. Fittings were leak free and easy to apply.

 
4.0

pex connector for hot water heater

By David

from Northcentral Pa.

Verified Buyer

Comments about 1/2" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 24" Length:

Even though these connectors were back ordered for a long time.They were exactly what I needed to complete my project.
I would buy from your agency again if I need another pex product.

 
5.0

Worth every penny in time saved

By ehutch

from Vermont

Verified Buyer

Comments about 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 15" Length:

This is the easiest and quickest way to connect a water heater!

I hope it lasts as long as the water heater. I worry about flexible connections...

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 12 Answers
Displaying questions 1-5
  • 3/4" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 12" Length (Lead Free)

    Q:

    Can the stainless steel tubing have a bend in it and safely perform? What is the maximum allowable bend?
    Asked on 1/13/2016 by Retired from Frederickburg, VA

    2 answers

    • VERIFIED BUYER

      A:

      Yes, the flexible tubing can be bent but not kinked. The maximum bend is
      about 5 times the tube size, ie. 5x3/4"=3 3/4".

      Answered on 1/18/2016 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can bend it slow and easy.

      Answered on 1/13/2016 by Anonymous
  • 3/4" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 18" (Lead Free)

    Q:

    Will these work for Aquapex tubing?
    Asked on 6/12/2014 by Nicholas from Nebraska

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 6/13/2014 by SupplyHouse Staff from NY
  • 1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector - 18" (Lead Free)

    Q:

    1/2" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 18"
    Hi. Can anyone tell me which end is 1/2" and which end 3/4"? I need the threaded end to be 3/4" and the push fit to be 1/2"
    Asked on 5/21/2013 by #4 from North Dakota

    1 answer

    • CUSTOMER CARE

      A:

      The threaded end is 3/4" and is designed to connect to standard water heater connections.

      Answered on 6/24/2013 by PexSupply Staff from NY
  • 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 12" Length

    Q:

    will this fitting go over a 3/4 copper pipe is this the other end of the connector i see in picture it just locks on to a 3/4" cut off end/is this the sharkbite feature your talking about in ad.
    Asked on 6/10/2012 by frank from hanna wy

    5 answers

    • CUSTOMER CARE

      A:

      One side of the connector is designed to connect to the 3/4" standard connection on a water heater, while the other side connects to 3/4" PEX, copper, or CPVC using a SharkBite connection.

      Answered on 6/15/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes.

      Answered on 6/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      One end goes to the water heater connection, the other end like you stated
      goes over a ¾ pipe, (cvpc, pex, or copper).

      Answered on 6/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, It just slips over the cut off end of a 3/4" copper pipe, you can't get any easier. I use these any time I put in a new hot water heater.
      Scott Sandquist

      Answered on 6/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Whatever size Sharkbite fits in Pex will fit the same on PVC and copper

      Answered on 6/11/2012 by Anonymous
  • 3/4" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 15" Length

    Q:

    is this water heater connector lead free?
    Asked on 5/10/2012 by ken

    3 answers

    • VERIFIED BUYER

      A:

      The fitting is brass, stainless steel braided EDPM hose. No lead.

      Answered on 5/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is not totally lead free according to www.sharkbite.com but is considered safe for potable water in 47 states. They do make lead free products with an "LF" suffix on part number for sale in CA, VT amd MD.

      Answered on 5/11/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This item is not lead-free. Part U3088FLEX15LF is the lead-free version of this part.

      Answered on 5/14/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?