Description
3/4" BV x 3/4" FIP stainless steel, braided, flexible water heater connector hose combines with the rotatability of SharkBite fittings to allow connections to be made in tight spaces without additional fittings, soldering or glue.

With integral ball valve
Read more
Specs
Application:
Plumbing
Size:
3/4" x 3/4"
Length (Inches):
18"
Material:
Stainless Steel
Thread Type:
Female
Warranty:
25 Years
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    17 Product Reviews

    Product Q&A