5% Off Fittings
Description
These 3/4" x 3/4" FIP stainless steel, braided, flexible water heater connector hoses combine with the rotatability of SharkBite fittings to allow connections to be made in tight spaces without additional fittings, soldering or glue.
Read more
Specs
Application:
Plumbing
Length (Inches):
18"
Material:
Stainless Steel
PEX Size:
3/4"
Size:
3/4" x 3/4"
Thread Type:
Female
Warranty:
5-Year Limited Warranty
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    11 Product Reviews

    Product Q&A