Description
Toilet connector with 7/8" ballcock threads.
Read more
Specs
Application:
Plumbing
Size:
1/4" x 7/8"
Thread Type:
Toilet Valve
Thread Size:
7/8"
Warranty:
5-Year Limited Warranty
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
PEX Size:
1/4"
Features:
Lead Free
Warranty:
25 Years
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A