5/8" x 5/8" x 5/8" Sharkbite Tee Zoom

5/8" x 5/8" x 5/8" Sharkbite Tee

SKU:U366

Brand: SharkBite

SharkBite
Qty Price
$10.95
/ each
$62.70 / box (6 units x $10.45)
In Stock! Ships in 24-48 Hours
(2 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 5/8"
PEX Size: 5/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200
Standards Met: NSF
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for SharkBite U366

NOTE: Image is representative only and depicts a 3/8" x 3/8" x 3/8" tee.

This item does not comply with the 2014 Lead Free Act. It should not be used in Potable Water applications.

5/8" x 5/8" x 5/8" Sharkbite Tee

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free)
 
5.0

(based on 47 reviews)

Ratings Distribution

  • 5 Stars

     

    (47)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (39), Business (7)

Reviewed by 47 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Right product, on time

By Jim

from Gore, VA

Verified Buyer

Comments about 1" x 1" x 1" Sharkbite Tee (Lead Free):

As always it is nice to deal with a company that has it all lined up. Right products, best price that I can find, and quick, free, delivery.

  • Primary use:
  • Business
 
5.0

this sharkbite does not need a doctor

By sailingsolo

from maine

Verified Buyer

Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

very easy to use. no special tools needed. cut the pex and insert. been using sharkbite fittings for years and hope to use them for many more.

  • Primary use:
  • Personal
 
5.0

great product

By V the plumber

from Jordan MT

Verified Buyer

Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

easy to install. Did have a elbow shark bite that leaked. This was a new one that I had gotten from Supply House. Had to remove it and put in another one which worked. So check closely when installing. I've used a lot of them and this is the only one to leak so far.

  • Primary use:
  • Business
 
5.0

best product on the market

By Luzeeta2001

from Bakersfield, ca

Verified Buyer

Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

I am 71 Years old female I do my own repairs on mobilhome water leaks very easy to connect when you get under to mobilhome

  • Primary use:
  • Personal
 
5.0

Good buy.

By Julie

from Valparaiso, IN

Verified Buyer

Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

Good quality. Good price.

  • Primary use:
  • Personal
 
5.0

3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free) by Cash Acme

By No nickname

from Oregon

Verified Buyer

Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

Used this to build a full loop manifolds, one where water main enters and one for exit to the water heater. Slip fit just in case I want to expand the manifold.

  • Primary use:
  • Personal
 
5.0

worked perfect,willbuy again

By Chuck

from Upstate NY

Verified Buyer

Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

worked like a champ, easy to use.

  • Primary use:
  • Personal
 
5.0

Awesome product!

By Al

from Berlin, NJ

Verified Buyer

Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

DIY plumbing job replacing old copper with PEX, and this SharkBite fitting and many others worked perfectly. No leaks and super easy to use to join copper to PEX, CPVC to PEX, PEX to PEX. Saved a fortune at Supply House!

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

plumbing meets smart engineering

By jcruise

from seattle wa

Verified Buyer

Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

pex and sharkbite make plumbing a joy

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Great Fittings!!

By Old Plumber Wannabe

from Sparta Tn.

Verified Buyer

Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

I got rid of all my pvc plumbing and put all new pex and sharkbites everywhere. great fittings. Not one drop of leakage anywhere! Plumber wanted a small fortune.
Do it yourself!

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 21 Answers
Displaying questions 1-6
  • 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free)

    Q:

    XCould you tell me when you tee into a exsiting copper line, how much of the line actually slides into the fitting. Or another way of saying how much of the line needs to be cut out for the connection. Thanks
    Asked on 9/27/2014 by Al the rookie plumber

    3 answers

    • VERIFIED BUYER

      A:

      I use this: http://www.homedepot.com/p/SharkBite-Safe-Seal-Tool-U702A/100638148
      Good luck.

      Answered on 9/27/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The short answer is 15/16” (for ½ inch Sharkbite)
      This message contains information that may be confidential and privileged,
      and is intended only for the designated recipient(s). If you receive this
      message in error, please advise the sender by reply e-mail and delete the
      message. Thank you.

      Answered on 9/28/2014 by Jim from Atlanta GA
    • VERIFIED BUYER

      A:

      in my experience there is usually enough "play" in the pipe so you may not
      have to take any "out". If you need to take some some out and you don't
      have any play, you wont be able to get this in-line anyway. If you can,
      remove about 1" of pipe and try to fit.
      Good luck
      Steve

      Answered on 10/2/2014 by Anonymous
  • 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free)

    Q:

    Does the 1/2" shark bite tee fit the 1/2" copper and PEX tubing?
    Asked on 3/15/2013 by phil from Whidbey Is. WA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, Sharkbite fittings are compatible with both copper and pex tubing of the same advertised sizes.

      Answered on 3/21/2013 by PexSupply Staff from NY
  • 1" x 1" x 3/4" Tee

    Q:

    on the 1 x 1 x 3/4 Pex Tee - which connections is the 3/4? In the middle, or at one of the ends?
    Asked on 10/11/2012 by Greg

    6 answers

    • VERIFIED BUYER

      A:

      in the middle is the 3/4

      Answered on 10/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The middle will be the 3/4"

      Answered on 10/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      According to http://www.sharkbiteplumbing.com/fittings/tees/reducing-tees?limit=all that tee has the ¾" outlet in the middle.
      Jeff

      Answered on 10/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      middle

      Answered on 10/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      They sell a variety of couplings in all shapes and configurations, I would
      suggest looking at pictures on their website and get the correct item number
      for the one you want. Most "standard" couplings like this would have the
      same size pipe opposite each other and the different size as "the one in the
      middle" but if you can check pictures I would do that if the location really
      matters.

      Answered on 10/14/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The last dimension listed is the middle port. The middle is 3/4" on U416 tees.

      Answered on 10/25/2012 by PexSupply Staff from NY
  • 1" x 1" x 1" Tee

    Q:

    I understand these fittings twist into place. Does the direction of the twist matter? For instance in a Tee the twist will be in two directions depending which pipe your looking at.
    Asked on 9/30/2012 by Larry from United States

    6 answers

    • VERIFIED BUYER

      A:

      they don't need to twist. hence, the direction does not matter. If they twist some as they wre inserted it do not hurt.

      Answered on 9/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      They slide straight in, not twist in.

      Answered on 9/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Twisting is not required. Twisting does help to push the pipe all teh way in, which is required, but you can twist either way or not at all.

      Answered on 9/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      These fittings push together to lock. it does not require a twist in any particular direction.

      Answered on 9/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      They are not twisted. the pipe is just inserted and sealed by a type of o-ring and locked in place by a collar in the the fitting

      Answered on 9/30/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The direction of the twist does not matter, this just ensures that you
      "seat" the pipe all the way into the valve and around the gasket properly.
      Don't worry about T's and other tight angles, you can actually twist the
      pipe around and around in the fitting even when it's fully "seated" and I
      don't believe that would cause any problems.

      Answered on 10/1/2012 by Anonymous
  • 1" x 1" x 3/4" Tee

    Q:

    Can I use these fittings on pex-al-pex piping? I want to tap into the main water line into the house to ultimately support a lawn irrigation system. The water line is 1" pex-al-pex and I need it to connect to a 3/4" pex.
    Asked on 8/4/2012 by Dave

    3 answers

    • VERIFIED BUYER

      A:

      Pex push fittings are not designed for pex-al-pex piping.  Pex makes a
      compression fitting specifically for pex-al-pex pipe.

      Answered on 8/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No. "SharkBite Fittings are not compatible with PEX-Al-PEX Tubing."

      Answered on 8/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      SharkBite fittings cannot be used on PEX-AL-PEX. These fittings can only be used on PEX, copper, and PVC.

      Answered on 8/21/2012 by PexSupply Staff from NY
  • 1" x 1" x 1" Tee

    Q:

    Is it recomended to remove the plastic insert on a Sharkbite fitting when using Copper pipes or, does it matter one way or another?
    Asked on 11/8/2010 by RHEBERT from Gilroy, Ca

    2 answers

    • CUSTOMER CARE

      A:

      You can leave the plastic inserts in the fittings. There will only be a slight change to your water pressure.

      Answered on 11/9/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I have never removed them on 1" copper and had no problems.

      Answered on 10/6/2011 by Radon Rick from Springfield, MA.
Displaying questions 1-6

Do you have a question about this product?