1/4" Sharkbite Disconnect Clip Zoom

1/4" Sharkbite Disconnect Clip

SKU:U706

Brand: SharkBite

SharkBite
Qty Price
$1.55
/ each
$34.80 / box (24 units x $1.45)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 1/4"
PEX Size: 1/4"
Material: Plastic
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper

Description for SharkBite U706

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1/4" Sharkbite Disconnect Clip

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" Sharkbite Disconnect Clip
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

A very helpful clip

By DK

from Fontana, Ks

Verified Buyer

Comments about 1" Sharkbite Disconnect Clip:

This is a very helpful tool to use to unhook a previously hooked sharkbite, very useful...

  • Primary use:
  • Personal
 
5.0

Does the Job

By Duro Water Conditioning

from Sewickley, PA

Verified Buyer

Comments about 3/8" Sharkbite Disconnect Clip:

Does what it is susposed to do.

  • Primary use:
  • Business
 
5.0

Great little tool

By Randy

from Winthrop, ME

Verified Buyer

Comments about 5/8" Sharkbite Disconnect Clip:

Works great.. I tried to pull apart a sharkbite fitting without this tool... lets just say it was real difficult to do... then I used the tool..... came apart with no problems, very quickly.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Very Handy

By Tyler Durdin

from Harrisburg,Pa

Verified Buyer

Comments about 3/8" Sharkbite Disconnect Clip:

A must have if you have pex plumbing in your house. I bought this item and a 3/8" x1/2" Pipe to Female Pipe Thread Connector to repair a bathroom sink spiquet.The disconnect allows you to remove the fitting from the pex tubing again and again if necessary. When your finished with the job, just clip the disconnect onto the pex tubing under the sink just in case you need it again someday!

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

Must have to make changes

By Mr Motorcycle

from Raleigh North Carolina

Verified Reviewer

Comments about 1/2" Sharkbite Disconnect Clip:

Sometimes the Sharkbite fitting has to be removed and this makes it easy

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 9 Answers
Displaying questions 1-2
  • 3/4" Sharkbite Disconnect Clip

    Q:

    After using the disconnect clip to remove a sharkbite fitting from pex tubing can the sharkbite fitting be re-used on pex tubing?

    thanks,

    Samuel
    Asked on 11/6/2014 by Hiker from grand Lake Colorado

    7 answers

    • VERIFIED BUYER

      A:

      Yes,
      the design of the Sharkbite ... allows unlimited reuse after removal
      from tubing. It is wise to look at the seal (o-ring) and the
      sharkbite (teeth) locking clips ... for any visible damage. But,
      typically .... the fitting may be used over and over again..!!! (if
      removed properly)

      Answered on 11/9/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, with the same precautions and if not physically damaged.

      Answered on 11/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can. No issue. I've taken them apart to test this. Joel.
      Sent from my iPhone

      Answered on 11/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Hi Samuel-
      The fittings can definitely be re-used on new/re-cut Pex. It's a big advantage to me.
      Good luck,
      Peter G.

      Answered on 11/6/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, absolutely

      Answered on 11/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, done it many times.

      Answered on 11/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. Make sure the inner sleeve is in tact and that you've de-burred the
      tubiiing to be inserted. You shoulod be able to re-use the fittings over
      and over again.

      Answered on 11/12/2014 by Anonymous
  • 1/2" Sharkbite Disconnect Clip

    Q:

    I need a disconnect clip for 5/8" fittings. I don't see this size listed.
    Asked on 9/16/2010 by Carter from Liberty, MS

    2 answers

    • CUSTOMER CARE

      A:

      The manufacturer is not offering the 5/8" disconnect clip or tongs so we are unable to list it.

      Answered on 9/17/2010 by PexSupply Staff from NY
    • A:

      Hi,
      I found that if you do not have the special removal tool that an open end wrench that just fits over the tubing, in your case it's probably a 3/4" will do the job just fine. In my case the Sharkbite fitting was 3/4" & I used a 7/8" open end wrench and it worked to perfection. Just slide it over the pipe, press it against the plastic ring that protrudes on the end of the connector & easily pull apart the connector from the pipe...

      Answered on 2/13/2012 by sandkeyfred from Clearwater, Fl
Displaying questions 1-2

Do you have a question about this product?