3/4" Sharkbite Disconnect Tongs Zoom

3/4" Sharkbite Disconnect Tongs

SKU:U713

Brand: SharkBite

SharkBite
Qty Price
$22.95
/ each
$131.10 / box (6 units x $21.85)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Material: Steel
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper

Description for SharkBite U713

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" Sharkbite Disconnect Tongs

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" Sharkbite Disconnect Tongs
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (7)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Great Tool

By Andy

from Redlands, CA

Verified Buyer

Comments about 1/2" Sharkbite Disconnect Tongs:

The standard "clip" that's supposed to make it easy to disconnect SharkBite fittings doesn't always work well, especially in tight spaces. And they eventually break. This tool is much better!

  • Primary use:
  • Personal
 
5.0

This was a fantastic acqusition

By TomBow

from Lutherville, Maryland

Verified Buyer

Comments about 1/2" Sharkbite Disconnect Tongs:

I have lost a lot of strength in thumbs, so the tabs are a pain.
These tongs are easy to use when disconnecting SharkBites.
I will buy another pair in case I misplace the first.

  • Primary use:
  • Personal
 
5.0

It can be clamped on a Sharkbite fitting

By Dixie

from Oceanside CA

Verified Buyer

Comments about 1" Sharkbite Disconnect Tongs:

One-inch Sharkbite fittings require considerable hand strength to release the fitting. This tool can be clamped onto the fitting, allowing use of both hands to remove the fitting from a pipe

  • Primary use:
  • Personal
 
5.0

disconnect tongs

By Bri

from NY

Verified Buyer

Comments about 3/4" Sharkbite Disconnect Tongs:

Nice product---easy to use & quick shipping.----Thanks---Brian

  • Primary use:
  • Personal
 
5.0

Definitely worth the money

By Jim

from Central southern TN

Verified Buyer

Comments about 1/2" Sharkbite Disconnect Tongs:

I am remodel our home & much cpvc which is drying out & cracking. I am changing over to Pex & using Sharkbite fittings. In tight areas where you can't get your hand in (I wear 2XL gloves)you can take off & reposition fittings 1 handed while you hold everything else out of the way. 1 or 2 uses like that in very tight places, it is definitely worth the price.

  • Primary use:
  • Personal
 
5.0

Lifesaver

By Bob Brown

from Leesburg, FL

Verified Buyer

Comments about 1/2" Sharkbite Disconnect Tongs:

I would recmmend this to anyone using sharkbite fittings. The little clips that come with the fittings just did not work well for me. These tongs made working with the fittings possible. I would never use these fittings without these tongs.

  • Primary use:
  • Personal
 
5.0

Money well spent

By Iggy2000

from Inverness, IL

Verified Buyer

Comments about 3/4" Sharkbite Disconnect Tongs:

Greatly simplified small installation task of a water softener to 3/4" copper pipe. Terrific for removing the tube support liner that may be removed for copper installations.

  • Primary use:
  • Personal
 
5.0

A MUST WHEN USING SHARKBITE FITTINGS

By Tubby

from Buffalo, NY

Verified Buyer

Comments about 1/2" Sharkbite Disconnect Tongs:

This is a very handy tool to have in your kit bag when employing Sharkbite type fittings. It fits easily into tight spots and releases the fitting quickly without damage to the pipe or fitting. I keep the 1/2" and the 3/4" tongs with me on every job where i decide to use push fit type fittings. No torch . . . no flame . . . no worries.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Works Great -- worth the extra

By The Jolly Swagman Inn

from Poplar, Montana

Verified Buyer

Comments about 1/2" Sharkbite Disconnect Tongs:

The removal tool is a huge improvement over the little plastic tool. Both work, but the tongs are much more comfortable to use. I like that it's a larger size and difficult to lose... Only downside is you need one for each size sharkbite you use.

  • Primary use:
  • Business

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers