1/2" SharkBite x 1" CTS Fitting Reducer (Lead Free) Zoom

1/2" SharkBite x 1" CTS Fitting Reducer (Lead Free)

SKU:U722LF

Brand: SharkBite

SharkBite
Qty Price
$12.95
/ each
$74.10 / box (6 units x $12.35)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Size: 1/2" x 1"
Max Pressure (PSI): 200
Max Temp (F): 200°F
Material: Brass
Application: Heating
Plumbing
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Features: Lead Free
Warranty: 25 Years

Description for SharkBite U722LF

Fitting reducers are used to connect to smaller pipe sizes.

NOTE: Image is representative only

1/2" SharkBite x 1" CTS Fitting Reducer (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 1" CTS Fitting Reducer
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

3/4" x 1" sharkbite CTS reducer

By Peg

from Delaware, Ohio

Verified Buyer

Comments about 3/4" SharkBite x 1" CTS Fitting Reducer (Lead Free):

As plumbers we use this product a lot. they are easy to work with and have great staying power.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" x 1" CTS Fitting Reducer

    Q:

    I want to run a 1" Pex line from meter to house. Meter has a 3/4" connection, do you have a SB fitting that will screw to meter and snap connect to the 1" pipe? If so what is part number?

    Thanks
    Jerry
    Asked on 11/5/2011 by Anonymous from Clarksville, AR

    1 answer

    • CUSTOMER CARE

      A:

      SharkBite part U142 has 3/4" male threads on one side and a 1" SharkBite push-fit connection on the other side.

      Answered on 11/7/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?