Description
Fitting reducers are used to connect to smaller pipe sizes.

NOTE: Image is representative only
Read more
Specs
Size:
3/4" x 1"
Material:
Brass
Max Temp (F):
200°F
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Warranty:
25 Years
Standards Met:
NSF
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    1 Product Reviews

    Product Q&A