ASZ12-30 Potentiometer (1000 ohm, 90°) Zoom

ASZ12-30 Potentiometer (1000 ohm, 90°)

SKU:ASZ12-30

Brand: Siemens

Siemens
Qty Price
$161.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Accessory
Resistance : 1000 ohms
Type: 3 Pole
Features: 90° Angular Rotation

Description for Siemens ASZ12-30

1000ohm POT, 3-Pole, 90 Degree

ASZ12-30 Potentiometer (1000 ohm, 90°)

Q&A: Ask the Questions, share answers