ASZ12-833 Potentiometer (1000 ohm, 135°) Zoom

ASZ12-833 Potentiometer (1000 ohm, 135°)

SKU:ASZ12-833

Brand: Siemens

Siemens
Qty Price
$219.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
1

Specs

Application: Accessory
Resistance : 1000 ohms
Type: 3 Pole
Features: 135° Angular Rotation

Description for Siemens ASZ12-833

1000 ohm POT, 3P, 135 DEG PLAS

ASZ12-833 Potentiometer (1000 ohm, 135°)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons