Twin Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100) Zoom

Twin Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

SKU:555-23

Brand: Sioux Chief

Sioux Chief
Qty Price
$9.48
/ each
$183.00 / box (20 units x $9.15)
In Stock! Ships in 24-48 Hours
(96 Available)
0

Resources

Specs

Application: 1/2" PEX
5/8" PEX
3/4" PEX
Material: Plastic
Tubing Compatibility: PEX

Description for Sioux Chief 555-23

  • Available with shorter nail for radiant heat, nail-up applications, 1-5/8" nail won’t penetrate 3/4" floors

Twin Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefTube Talon for 1" PEX Tubing (Bag of 50)
 
4.7

(based on 27 reviews)

Ratings Distribution

  • 5 Stars

     

    (21)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Good Product

These clamps are very strong and durable. The nail is ribbed and VERY difficult to remove once nailed into wood. The clamps have many uses beyond fastening PEX tubing. I use them for...Read complete review

These clamps are very strong and durable. The nail is ribbed and VERY difficult to remove once nailed into wood. The clamps have many uses beyond fastening PEX tubing. I use them for fastening Craylon plastic corrugated conduit, they fit the outside diameter perfectly.

Over-all, these clamps are well worth the cost !!! If your a mechanic and prefer your work to look clean, neat and organized, these fastening clamps are for you.

VS

Most Liked Negative Review

 

NOT GREAT FOR 1/2 OR 5/8

TOO BULKY AND FOR 1/2 AND 5/8 WOULD NOT HOLD IN PLACE

TOO BULKY AND FOR 1/2 AND 5/8 WOULD NOT HOLD IN PLACE

Reviewed by 27 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Versatile product

By KC

from Colorado

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Great for pex

 
5.0

Awesome

By Jeff

from Tn

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Great

 
5.0

universal strap

By jbryan

from altoona, pa

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Works great for both 1/2 and 3/4 pex

 
5.0

Tubing hold downs

By Sleddineinar

from Minneapolis, MN

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Worked great! I replumbed my house up north with pex last weekend. Everything went very well. Very pleased with how these held everything down securely.

 
5.0

Tube Talon tubing clips easy to use.

By Muddycreek

from Kingsport TN,

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Only need one clip to fit either 1/2 0r 3/4 pex tubing. Strong well made easy to install. Good value would buy again 1/2 the price from SupplyHouse.com vs local chain plumbing supply store.

 
5.0

Tube Talon has the eagle grip of a plumber

By Waco

from Rye, Colo.

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

I really like these tube talon clamps, long nails make for a secure feel.The universal fit(1/2 5/8 3/4)makes a job a little simpler.

 
5.0

Great product

By Mike

from Detroit MI

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Just what we needed

 
4.0

Useful, solid hook

By Theo N.

from Portland, OR

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

On the upside, the "one size" design reduces parts to keep track of.

On the downside, one must clip out the inner sleeve to use this with 3/4" tubes. I used a small sidecutter.

I'm running Aquapex and would probably buy Uponor or Sharkbite's size-specific clips were I doing this over.

 
5.0

Great buy, would use it again.

By Jazzman

from Kansas City, KS

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

I installed a PEX system in my house and used Tube Talons and another brand to secure the tubing. Tube Talon's were more sturdy and I used for both 1/2" and 3/4" tube. It worked great on both. The only problem I ran into was removing it to hammer it into a different location, not an easy thing to do. Just make sure you put in the right location the first time.

 
5.0

Great Product

By mitch

from Orlando FL

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

It worked out the best with the 3/4" piping, holding it very tight. It worked how you'd expect with all the other pipes.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 9 Answers
Displaying questions 1-4
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    Will the 3/4" Talon work with 3/4" Pex-Al-Pex, or should I buy 1" Talons
    Asked on 4/10/2015 by Jakse from middle of nowhere, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes those will work fine with pex-al-pex.

      Answered on 4/24/2015 by Supplyhouse Staff from New York
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    do you remove the center part of talon for 3/4" pex
    Asked on 9/7/2012 by mlo

    5 answers

    • VERIFIED BUYER

      A:

      Good question. Offhand, I don't know. I always had the appropriate sized talon for the pipe.  I would try squeezing it over the pipe first and if that doesn't work find a way to cut off the talon.  I'd been concerned with it not adequately holding the pipe without the talon, but it would be a cheap fix.  However, the time spent cutting all the talons off might not be worth the price of a new bag of appropriate sized talons, IMHO.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, that is for expansion and contraction. Make sure you have the ones for three quarter.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't. Push 3/4 pex into talon and it holds.
      Please consider the environment before printing this email

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No it will hold pex pipe tight

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, just nail it up as is.

      Answered on 9/8/2012 by Anonymous
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    my understanding is when securing pex tubing, it should not be in contact with the wood. When I used these tube talons, they hold the pex against the wood. Is this the correct product for attaching pex to wood suface?
    Asked on 2/20/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      If you do not want the PEX to touch the wood directly, we recommend that you use PEX clips ( http://www.pexsupply.com/PEX-Clips-197000 ) instead. They will allow there to be gap between the PEX and the wood, and are normally used in joist bay installations. This creates a more even distribution of heat.

      Answered on 2/22/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I'm pretty sure all pex is atached directly to wood. The only problem you could experience is if some part of the tube is not properly fastened and moves or "kicks" during water operation. The resulting rubbing could wear out your tube in the long run (long, like 10 years...). Make sure the bends or corners are properly secured since this is where most of the "kicking" occurs.

      Answered on 5/1/2012 by manbitesfilm from Montreal, QC
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    How often do you use a Tube Talon if you are plumbing with pex in a crawl space under a house?
    Asked on 10/20/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Its recommended to use the tube talons about every 3 feet.

      Answered on 10/22/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?