Tube Talon for 1" PEX Tubing (Bag of 50) Zoom

Tube Talon for 1" PEX Tubing (Bag of 50)

SKU:555-4

Brand: Sioux Chief

Sioux Chief
Qty Price
$11.99
/ each
In Stock! Ships in 24-48 Hours
(116 Available)
1

Specs

Application: 1" PEX
Material: Plastic
Tubing Compatibility: PEX

Description for Sioux Chief 555-4

Tube Talons secure PEX tubing products to wood surfaces.

Tube Talon for 1" PEX Tubing (Bag of 50)

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefTube Talon for 1" PEX Tubing (Bag of 50)
 
4.6

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Good Product

These clamps are very strong and durable. The nail is ribbed and VERY difficult to remove once nailed into wood. The clamps have many uses beyond fastening PEX tubing. I use them for...Read complete review

These clamps are very strong and durable. The nail is ribbed and VERY difficult to remove once nailed into wood. The clamps have many uses beyond fastening PEX tubing. I use them for fastening Craylon plastic corrugated conduit, they fit the outside diameter perfectly.

Over-all, these clamps are well worth the cost !!! If your a mechanic and prefer your work to look clean, neat and organized, these fastening clamps are for you.

VS

Most Liked Negative Review

 

NOT GREAT FOR 1/2 OR 5/8

TOO BULKY AND FOR 1/2 AND 5/8 WOULD NOT HOLD IN PLACE

TOO BULKY AND FOR 1/2 AND 5/8 WOULD NOT HOLD IN PLACE

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Good product. Good price.

By ibill

from Southwest

Verified Buyer

Comments about Tube Talon for 1" PEX Tubing (Bag of 50):

Good quality.

How to use? Strike the flat end with a hammer and the pointy end drives in to whatever is in its way.

I could only find the 1" size of this product at Supplyhouse.com. Delivery was spot-on timely and communication was clear. Price and shipping cost were very reasonable.

 
5.0

Good Product

By Quetron

from Forest Hill, Maryland

Verified Buyer

Comments about Tube Talon for 1" PEX Tubing (Bag of 50):

These clamps are very strong and durable. The nail is ribbed and VERY difficult to remove once nailed into wood. The clamps have many uses beyond fastening PEX tubing. I use them for fastening Craylon plastic corrugated conduit, they fit the outside diameter perfectly.

Over-all, these clamps are well worth the cost !!! If your a mechanic and prefer your work to look clean, neat and organized, these fastening clamps are for you.

 
5.0

easy

By crawdad

from sandy hook, ky

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

these hangers make it easy to either hang along a floor joist under a floor joist or even up a wall stud. one size fits 1/2 5/8 or 3/4.

(0 of 1 customers found this review helpful)

 
4.0

i would buy this product again

By javier

from texas

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

strapping pipe

 
5.0

Great simple clips

By TheFakeMcCoy

from Pittsburgh, PA

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

These are inexpensive simple clips to help hold pex along your runs. They work great, hold the tubing firm and are able to be used with different size tubes, if you are doing any long runs with studs available it's an easy decision, for the cost you definately should get these

 
4.0

Does the job.

By DIY in Homecrest

from Brooklyn, NY

Verified Reviewer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Making more headroom in the basement by changing out the old pipes. Cutting off the extra plastic ring to fit the 3/4" propex pipe is not hard but does slow you down. Overall, good idea and value.

 
5.0

ONE SIZE FITS ALL

By PU Plumber

from Allentown pa.

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

No need to change pex pipe support talons when going from 1/2"pex to 3/4"pex pipe. One size fits all.

 
5.0

Versatile Pex staple

By DIY_Roger

from Salem, CT

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Working on renovation, don't need a hundred of each size of PEX staple. Used these on 1/2 and 3/4 and they work great on both. Makes sense, not a ton of left overs.

 
5.0

Love them

By Jim the Runner

from Waterford, MI

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

Nails grip nicely, makes them difficult to pull when you screw up. The only issue I had was the real estate sacrificed on either side of the pipe when running multiple pipes along a floor joist. I used zip ties in situations of limited space. Took a bag and a half to do my entire home with pex (2 full bath).

 
5.0

Excellent solution

By manbitesfilm

from Montreal, QC

Verified Buyer

Comments about Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100):

These talons are great! One size fits all and the ribbed nail shank grips like crazy. If anything, they grip too much... I'm installing them on old, massive joists, so the hard wood makes it sometimes difficult to nail in and pull out, but I rather they hold too tight, than come loose. Overall, excellent product!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 8 Answers
Displaying questions 1-3
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    do you remove the center part of talon for 3/4" pex
    Asked on 9/7/2012 by mlo

    5 answers

    • VERIFIED BUYER

      A:

      Good question. Offhand, I don't know. I always had the appropriate sized talon for the pipe.  I would try squeezing it over the pipe first and if that doesn't work find a way to cut off the talon.  I'd been concerned with it not adequately holding the pipe without the talon, but it would be a cheap fix.  However, the time spent cutting all the talons off might not be worth the price of a new bag of appropriate sized talons, IMHO.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, that is for expansion and contraction. Make sure you have the ones for three quarter.

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't. Push 3/4 pex into talon and it holds.
      Please consider the environment before printing this email

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No it will hold pex pipe tight

      Answered on 9/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, just nail it up as is.

      Answered on 9/8/2012 by Anonymous
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    my understanding is when securing pex tubing, it should not be in contact with the wood. When I used these tube talons, they hold the pex against the wood. Is this the correct product for attaching pex to wood suface?
    Asked on 2/20/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      If you do not want the PEX to touch the wood directly, we recommend that you use PEX clips ( http://www.pexsupply.com/PEX-Clips-197000 ) instead. They will allow there to be gap between the PEX and the wood, and are normally used in joist bay installations. This creates a more even distribution of heat.

      Answered on 2/22/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I'm pretty sure all pex is atached directly to wood. The only problem you could experience is if some part of the tube is not properly fastened and moves or "kicks" during water operation. The resulting rubbing could wear out your tube in the long run (long, like 10 years...). Make sure the bends or corners are properly secured since this is where most of the "kicking" occurs.

      Answered on 5/1/2012 by manbitesfilm from Montreal, QC
  • Tube Talon for 1/2" & 5/8" & 3/4" PEX Tubing (Bag of 100)

    Q:

    How often do you use a Tube Talon if you are plumbing with pex in a crawl space under a house?
    Asked on 10/20/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Its recommended to use the tube talons about every 3 feet.

      Answered on 10/22/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons