Hydra-Rester Commercial Water Hammer Arrester - 1/2" MIP Thread Zoom

Hydra-Rester Commercial Water Hammer Arrester - 1/2" MIP Thread

SKU:652-A

Brand: Sioux Chief

Sioux Chief
Qty Price
$12.85
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/2"
Connection Type: Male NPT

Description for Sioux Chief 652-A

Features:

  • Certified by the American Society of Sanitary Engineering to the ANSI/ ASSE 1010-2004 Standard
  • Lifetime cycle tested at U.S. Testing Laboratories to withstand 10,000 shock cycles. Factory tested to withstand 500,000 cycles without failure (654-C tested)
  • Hydra-Rester male sweat fittings are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems such as Cash Acme SharkBite®
  • Allows for installation in 2 × 4 wall cavity
  • Installs at any angle
  • ASSE 1010 certified as a water hammer arrester that is ?designed to provide continuous protection, without maintenance? allowing the Hydra-Rester to be installed without access panels
  • All Hydra-Resters are made from no-lead components and are California AB 1953 compliant
  • FBC system compatible

Hydra-Rester Commercial Water Hammer Arrester - 1/2" MIP Thread

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefHydra-Rester Commercial Water Hammer Arrester - 1/2"" MIP Thread
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

A great product works wonderful.

By Mr. Casull

from Orange County, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Hydra-Rester Commercial Water Hammer Arrester - 1/2"" MIP Thread:

        Used it to drastically reduce the hammering caused by my sprinklers shutting off. Would highly recommend it.

        • Was this a gift?:
        • No
         
        5.0

        would buy again

        By edzzz the man

        from springfield ma.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Hydra-Rester Commercial Water Hammer Arrester - 1/2"" MIP Thread:

              works great good price

              • Was this a gift?:
              • No
               
              5.0

              Exactly what I wanted, worked perfect.

              By Dr. Bob

              from Federal Way,WA

              Verified Buyer

              Comments about Hydra-Rester Commercial Water Hammer Arrester - 1/2"" MIP Thread:

              Took the bang out of my underground sprinkler system!!!
              Shipping a little high.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers