Description
Features:
  • To prevent cavitation and accompanying water hammer within the extra-long tub spout tubes and/or shower risers of high-flow fixtures, such as garden tub valves and multi-head shower valves
  • Unlike atmospheric vacuum breaker devices that can leak or spit, the Vacu-Rester's "closed atmosphere" chamber serves as a vacuum breaker without the chance of leaks
  • Recommended by Kohler Company for their highflow tub valves such as their SOK series fixtures Installation For high flow tub valves with long spout tubes, install 652-AD Vacu-Rester on spout tube, in between tub valve and spout, within one foot of the tub valve. For high flow shower valves, install 652-AD Vacu-Rester on shower riser, in between shower valve and shower head, within one foot of the shower valve.
  • Installation for high flow tub valves with long spout tubes, install 652 AD VacuRester on spout tube, in between tub valve and spout, within one foot of the tub valve.For high flow shower valves, install 652 AD VacuRester on shower riser, in between shower valve and shower head, within one foot of the shower valve. For high flow lines with shut-off valve in the middle of pipe run, install VacuRester on non-pressure side, within one foot of shut-off valve. Pipe sizes 1/2" thru 1", install 652 AD. Pipe sizes 1-1/4" thru 3", install 657-FD.
Read more
Manuals (1)
Specs
Type:
Straight
Application:
Plumbing
Size:
1/2"
Connection Type:
MNPT
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A