Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free) Zoom

Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)

SKU:660-GTC0

Brand: Sioux Chief

Sioux Chief
Qty Price
$14.45
/ each
$83.70 / box (6 units x $13.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/4"
Connection Type: Compression
Max. Working Pressure: 350 psi
Max Temp (F): 250°F
Material: Copper
Features: Lead Free

Description for Sioux Chief 660-GTC0

NOTE: Image depicts straight Mini-Rester

Water hammer occurs when the flow of moving water is suddenly stopped by a closing valve. This sudden stop results in a tremendous spike of pressure behind the valve which acts like a tiny explosion inside the pipe. This pressure spike reverberates throughout the plumbing system, rattling and shaking pipes, until it is absorbed. Normally, a sufficient pocket of air will absorb such a pressure spike, but if no pocket of air is present, expensive fixtures and appliances within the plumbing system will be damaged as they are left to absorb this pressure spike.

  • Install in-line on ice maker lines
  • All Mini-Resters are AA size
  • All Mini-Resters are approved for sealed wall installations with no access panel required
  • May be installed at any angle

Materials:
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: no-lead brass MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefMini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
 
4.6

(based on 77 reviews)

Ratings Distribution

  • 5 Stars

     

    (62)

  • 4 Stars

     

    (9)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (3)

93%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Fixed He washer water hammer

We installed a new High Efficiency washer and it turns the water on and off multiple times throughout a normal wash cycle. From the first use of this washer, we immediately had excessive water...Read complete review

We installed a new High Efficiency washer and it turns the water on and off multiple times throughout a normal wash cycle. From the first use of this washer, we immediately had excessive water hammer, shuttering our pipes throughout the house. I installed a Sioux Chief mini-arrestor on both the hot and cold water supplies and they completely relieved our water hammer problem. Thanks to PexSupply [...] we could get rid of that annoying water hammer.

VS

Most Liked Negative Review

 

This water hammer arrestor was helpful.

Purchaser's review of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube, SKU: 660-TC0Brand: Sioux Chief: This water hammer arrestor was helpful in reducing,...Read complete review

Purchaser's review of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube, SKU: 660-TC0Brand: Sioux Chief: This water hammer arrestor was helpful in reducing, but not eliminating water hammer in our refrigerator's ice maker. Installation was simple and easy with no occurrence of leakage.

Reviewed by 77 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Easy to install, works perfectly

By ajp

from Columbus, OH

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free):

Took less than 10 minutes to install on 1/4" supply line to whole house humidifier. Works perfectly to stop the annoying, loud "thunk" I had whenever the humidifier valve switched off.

 
5.0

It works!

By CB

from Granbury, TX

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee:

We got this product very quickly and they were easy to install directly to the back of the washing machine. Turned on the water and began a wash. No longer hear or feel the pipes banging throughout the house. Our water pressure is 60# and on a well. This did the trick! Thank you for offering a product that actually works!

 
4.0

THEY WORK I BOUGHT 7 OF THEM

By HAMBONE

from MODESTO CA

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

THEY WORK I TOLD MY FREINDS ABOUGHT THEM AND WHEN I CALLED THE LADY THAT ANSWARD THE PHONE WAS FREINDLY AND VERY HELPFULL

 
4.0

It worked

By BF

from New City NY

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

I ordered it, it arrived in 2 days and it worked.

(0 of 1 customers found this review helpful)

 
5.0

Water Hammer caused by other problems.

By Shyster Plumber

from Nashville Tn

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - F Swivel Ballcock Nut x M Ballcock Thread Tee:

After installing the arrestor the hammer continued. When I placed a pressure gage on the system I found that the PSI in the system was almost 100 PSI. I adjusted the pressure regulator on the incoming water line from the water meter and adjusted the PSI down to 70 and the problem was solved. Suggest you measure the water pressure before looking for other causes. Still I am impressed with the quality of this product.

 
5.0

This product works great

By Rob

from Plumstead nj

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee:

Plain and simple if u have water bang at any appliance and your not very handy using a torch this product is for u. I had a problem with water banging with my washer. It was driving my wife crazy. She refused to wash clothes until it was fixed. My buddy told me about this web site and I ordered this product. It came in two days and my wife was happy and so was I. Happy wife happy life.

 
5.0

Worth every cent!

By Campy

from Cape Cod, MA

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee:

Attached the hammer arresters to the back of my new washer in less than 5 minutes. The annoying banging I had been experience since the washer was installed went away. All I now get when using the machine is silence! I got so much for so little. What a buy.

 
5.0

They Really Work

By John

from Quakertown, PA

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee:

My washing machine was sending loud, pounding shock waves to and through all the adjacent plumbing every time it started a wash or rinse cycle as it pulsed shots of water into the load of clothes. I simply disconnected the hoses at the machine, installed the Water Hammer Arrestors to each water input, and reconnected the hoses to the Arrestors. Now all is quiet and calm. They really work.

 
5.0

Perfect service

By hammerwhammer

from ohio

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 1/2"" PEX Crimp Tee F1807 (Lead Free):

Just as described, shipping was quick, worked perfectly.

(1 of 1 customers found this review helpful)

 
4.0

Delivers what was promised at a reasona

By go-to-guy

from Queens, NY

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor, Straight - 1/2"" MIP Thread (Lead Free):

Used on washing machine supply lines.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 21 Answers
Displaying questions 1-7
  • Mini-Rester Water Hammer Arrestor - 5/8" O.D. Compression Tee for 1/2" Nominal Copper Tube

    Q:

    CAN THE ARRESTOR BE INSTALLED AFTER THE ZONE VALVE OR MUST IT GO BETWEEN THE SUPPLY AND THE VALVE?
    Asked on 11/2/2013 by FRED from HELENA MONTANA

    4 answers

    • VERIFIED BUYER

      A:

      I apologize in advance because this might be a lengthy response. Note: I am not a plumber but do have plenty of plumbing experience, and have installed a few Sioux Chief Arrestors. Simple answer: Yes, these arrestors can be installed about anywhere along the supply. However, they are most effective when installed as close as to the valve as possible (within reason). Usually by the appliance shut off valve. Since most of the blunt force of water hammer is on the valve when closed, the arrestor acts as a shock absorber. These aren't really necessary for manual valve items (faucets, toilets, showers, etc.). But recommended for appliances that have electronic valves (ice makers, dishwashers, clothes washers, etc.) since they close the flow of water so fast. Water hammer can damage these valves. I have an ice maker that the water valve would go bad at least once a year due to a combination of high water pressure and water hammer. Not a big deal to change, but sometimes when the valve went bad, it would start to leak; causing more trouble. No more problems now that I installed a water regulator and arrestor. I actually have a larger Sioux Chief arrestor installed after the regulator, and mini-arrestors installed for both the ice maker and dishwasher. I hope this answers your question, feel free to get a 2nd opinion by a professional. There's also a lot of good info online. Regards, Steve

      Answered on 11/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Zone valve? Are you installing this in a heating system? I installed
      them close to the taps serving my clothes washer to eliminate the hammer
      created by the solenoid fill valves closing rapidly.

      Answered on 11/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I installed this item after the valve and it works perfectly.

      Answered on 11/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Assuming the sudden closing of the zone valve is causing your water hammer, it must be installed on the supply side of the valve.

      Answered on 11/2/2013 by Anonymous
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    Can this arrestor be installed horizontally? Also is there a sweat tee that can be installed in lieu of the threated connection?
    Asked on 3/22/2012 by Geno from Decatur , IL

    9 answers

    • VERIFIED BUYER

      A:

      I don't know, probably other surge protectors around that would work...

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it can be installed horizontally and will work fine.
      I am unclear as to where you wanted to put the sweat tee; in place of the
      female threaded inlet? If so, I would do that with an adapter, rather than
      modifying the mini-rester itself. But if you need to eliminate the FIP
      inlet fitting for space reasons, you could cut it off, leaving as much of
      the ½” copper tubing as possible and de-burr it thoroughly, being sure that
      no debris from that process gets into the mini-rester. Then when you solder
      that new end into a tee, wrap a damp rag tightly around the cast brass tee
      which is part of the mini-rester to keep the piston seals as cool as
      possible during the soldering operation.
      If you happen to have an automatic shut-off valve in the wall, which is
      designed to close the water supply to the washer if there is a leak, this
      mini-rester will not work downstream from it. If that is the case, write me
      back and I will tell you what to do.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The arrestors can be installed in any position, even up-side-down.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The answer to both questions is, yes.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I installed these on my front loading washing machine and I'm still having a water hammer issue. They didn't help one bit.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I have two of these arrestors installed horizontally, one on a washing machine connection and the other on an outdoor spigot, and they seem to work fine. Not certain about the sweat connection!?

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      they can be installed at any angle, i would not sweat this arrester since you would most likley need another adapter to sweat to.
      there are better options for sweatable arresters. search some more, that it was i went with since this arrester pictured belowe was not large enough to handle the water hammer.
      i went with a sioux chief 3/4" sweatable arrester. the arrester itself was about a foot long.
      got rid of the hammer.
      hope this helps.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1. Yes
      2. No

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The Sioux Chief data sheet on their arrestors clearly states that the
      operate in any orientation.
      Sioux Chief offers a wide selection of attachments - but the arrestor
      itself is threaded and can be removed from whatever adapter it is on and
      screwed into a threaded fitting. For instance, it can be mounted
      directly on the valves in their arrestor-less OxBox products by removing
      the threaded plugs in the valves and screwing the arrestor in.
      Joe

      Answered on 3/23/2012 by Another PexSupply Customer
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    Im confused. I want to install this in a 3/4" copper line yet there is discussion about 1/2" pipe! Will this work since the arrestor will be installed in front of a water powered sump pump that requires the 3/4" supply line?
    Asked on 3/22/2012 by Geno from Decatur, Il

    3 answers

    • VERIFIED BUYER

      A:

      It should still work OK but you will have to purchase a couple of reducers/adapters at the hardware store.
      Sioux Chief makes Water Hammer Arrestors in many different sizes & styles if the one below does not fit your setup.
      Steve

      Answered on 3/22/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      This particular arrestor (660-H) has 3/4" hose thread. The questions about 1/2" pipe are referring to other similar products that get grouped together on the Q&A section.

      Answered on 3/23/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      First, confirm that you really have 3/4" copper.  3/4" copper has a 7/8" outside
      diameter (OD)  If the measured OD is 3/4" then it is actually 5/8" copper.
      However, what you really need to consider is the type and size  of the
      connection fitting.  The Sioux Chief model shown has hose thread connections
      (think garden hose).  This is probably not what you need to connect to a copper
      line, which would typically require some combination of soldered slip
      connection, compression fitting, or pipe thread connection -- male MIPS or
      female FIPS.  Also, the Shark Bite type connections have become popular.  There
      is more than one way to do what you want.

      Answered on 3/23/2012 by Another PexSupply Customer
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    hello 660-h mini rester water hammer arrestor 3/4"m by hose thread tee does this have to be sweated in place or is it fixed in place already meaning the t section thanks wes of new jersey
    Asked on 10/30/2011 by thevez from carteret new jersey

    1 answer

    • CUSTOMER CARE

      A:

      No, 660-H arrestors do not require any sweating. They come pre-assembled as pictured with hose thread fittings.

      Answered on 11/1/2011 by PexSupply Staff from NY
  • Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807

    Q:

    Can F1807 be used with ProPex and if so are additional fittings needed to connect to 1/2" ProPex?
    Asked on 10/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      F1807 is an ASTM standard for PEX crimp fittings. The 660-TX2 Water Hammer Arrestor uses crimp connections to attach to PEX tubing (not ProPEX expansion connections).

      Answered on 10/19/2011 by PexSupply Staff from NY
  • Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807

    Q:

    The ad title indicates 1/2" PEX crimp tee, but the picture and description indicates 1/2"MIP threaded. Which is it?
    Asked on 1/30/2011 by Mike from Oregon

    1 answer

    • CUSTOMER CARE

      A:

      The current picture is incorrect: it is a 1/2 PEX crimp tee. We apologize for any confusion.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    What type of warranty does it have.
    Asked on 12/6/2010 by Dan from Fort Wayne, IN

    2 answers

    • CUSTOMER CARE

      A:

      This has a limited lifetime warranty, here is the link http://www.siouxchief.com/Company/Warranty .

      Answered on 12/13/2010 by PexSupply Staff from NY
    • A:

      Since this product has moving parts, it has a 3 year limited warranty. See the link in the answer provided by Customer Care.

      Answered on 2/13/2012 by Max from Portland, OR
Displaying questions 1-7

Do you have a question about this product?