Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression Tee for Supply Tube (Lead Free) Zoom

Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression Tee for Supply Tube (Lead Free)

SKU:660-GTC1

Brand: Sioux Chief

Sioux Chief
Qty Price
$14.75
/ each
$84.90 / box (6 units x $14.15)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Size: 3/8"
Connection Type: Compression
Max. Working Pressure: 350 psi
Max Temp (F): 250°F
Material: Copper
Features: Lead Free

Description for Sioux Chief 660-GTC1

NOTE: Image depicts straight Mini-Rester

Water hammer occurs when the flow of moving water is suddenly stopped by a closing valve. This sudden stop results in a tremendous spike of pressure behind the valve which acts like a tiny explosion inside the pipe. This pressure spike reverberates throughout the plumbing system, rattling and shaking pipes, until it is absorbed. Normally, a sufficient pocket of air will absorb such a pressure spike, but if no pocket of air is present, expensive fixtures and appliances within the plumbing system will be damaged as they are left to absorb this pressure spike.

  • All Mini-Resters are AA size
  • All Mini-Resters are approved for sealed wall installations with no access panel required
  • May be installed at any angle

Materials:
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: no-lead brass MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression Tee for Supply Tube (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefMini-Rester Water Hammer Arrestor - F Swivel Ballcock Nut x M Ballcock Thread Tee
 
4.7

(based on 86 reviews)

Ratings Distribution

  • 5 Stars

     

    (71)

  • 4 Stars

     

    (9)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (3)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Fixed He washer water hammer

We installed a new High Efficiency washer and it turns the water on and off multiple times throughout a normal wash cycle. From the first use of this washer, we immediately had excessive water...Read complete review

We installed a new High Efficiency washer and it turns the water on and off multiple times throughout a normal wash cycle. From the first use of this washer, we immediately had excessive water hammer, shuttering our pipes throughout the house. I installed a Sioux Chief mini-arrestor on both the hot and cold water supplies and they completely relieved our water hammer problem. Thanks to PexSupply [...] we could get rid of that annoying water hammer.

VS

Most Liked Negative Review

 

This water hammer arrestor was helpful.

Purchaser's review of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube, SKU: 660-TC0Brand: Sioux Chief: This water hammer arrestor was helpful in reducing,...Read complete review

Purchaser's review of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube, SKU: 660-TC0Brand: Sioux Chief: This water hammer arrestor was helpful in reducing, but not eliminating water hammer in our refrigerator's ice maker. Installation was simple and easy with no occurrence of leakage.

Reviewed by 86 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

easy

By dendia

from Orlando, FL

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - F Swivel Ballcock Nut x M Ballcock Thread Tee:

easy install

 
5.0

the perfect part

By Kev

from Rockland County, NY

Verified Reviewer

Comments about Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free):

The only hitch was I had to trim a 1/16" off the end of the copper tubing on the water feed. It wouldn't fit into the arrester. I used the existing nut and compression fitting. I just attached the arrester onto the solenoid of my humidifier and attached the water supply. Just snug the nuts and that's it.

 
5.0

Great for Aprilaire 8000 Humidifier!

By Retired In Maryland

from Boyds, MD

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

Actual size used was 1/4 inch OD. Completely eliminated the "thunk" when the Aprilaire humidifier canister fills and the solenoid closes. Now just a small hiss when the canister fills.

 
5.0

Worked Perfectly!

By Kevin

from Leesburg, VA

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free):

Had a serious pipe hammer in my humidifier feed line. All I had to do was cut off the old compression fitting from the feed line and attach the Mini-Restor. Problem solved, no more "thunk." Could not have been easier. Delivery was right on time.

 
5.0

Easy to install and eliminates the noise

By Bill

from Connecticut

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

I installed it in a couple of minutes and it completely eliminated the banging noises from water hammer.

 
5.0

Works great!

By Kevin

from Leesburg, VA

Verified Reviewer

Comments about Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free):

Used on a whole-house humidifier which had developed an annoying water hammer. Problem solved, no more "thunk." Installation was quick and easy.

 
5.0

Water hammer arrestor

By No nickname

from Wichita, KS

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

The water connection for my dishwasher is in front, so I was able to install it in about 15 minutes with only two wrenches. After installation, the "Hammering" noise went away. All the connectors were included. Great price and easy installation, what more could you ask for?

 
5.0

Quieted Dishwasher

By Mac

from St Louis, MO

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

My new dishwasher was causing significant water hammer. Arrestor at the supply shutoff wasn't enough to stop it. I put this arrestor right after the stupid whirlpool adapter (garden hose to 3/8) and everything quieted immediately. It's tight under a tall tub dishwasher so this small arrestor fit right in.

 
5.0

Best for stopping banging pipes

By EricM

from San Diego

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free):

I found out about these because my washing machine was causing banging pipes. I tried the ones for washing machines and they worked great. My kitchen faucet was banging so I found these and installed them right after the supply shut off. No more banging pipes. I have one one the hot supply and one on the cold supply. Easy to install and works great. Always use Teflon tape or plumbers tape on threaded ends and it won't leak.

 
5.0

Easy to install, works perfectly

By ajp

from Columbus, OH

Verified Buyer

Comments about Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free):

Took less than 10 minutes to install on 1/4" supply line to whole house humidifier. Works perfectly to stop the annoying, loud "thunk" I had whenever the humidifier valve switched off.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

9 Questions | 28 Answers
Displaying questions 1-9
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    When I turn off the water supply at the top of the hot water heater the air hammer in the house stops. I want to try one of these...does in go on the hot water or cold water hose or on both? I get air hammer using both hot and cold water in the bathroom.
    Asked on 12/14/2014 by Diane from Katy, TX

    6 answers

    • VERIFIED BUYER

      A:

      I installed on both hot and cold to conform to building code on a finished basement. No issues with water hammer.

      Answered on 12/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I installed the Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee between the shut off valves and the hoses leading to my washing machine. It improved but did not eliminate the water hammer caused by the rapid closing of the valves within the washing machine. It is extremely doubtful an arrestor installed at this location would have any effect on water hammer caused by valves in another location like the bathroom. An arrestor should be installed as close as possible to the valves causing the problem. The reviews on the supply house website listed under the above unit are actually for all of the various models they sell, most of which require a reasonable amount of plumbing ability to install.
      Water hammer is a banging noise that lasts for just a few seconds after rapidly closing a water valve. I'm not sure that is what you have because turning off a valve by the water heater would prevent water hammer in a hot water pipe, but you couldn't turn it off fast enough to stop water hammer.
      Just a wild guess on my part, but if you have a combination tub/shower and when using it you hear an annoying, almost whistling sound, it is not water hammer. The problem is in the diverter in the spout that switches the water flow from the tub spout to the shower head. If you hear this noise from a faucet at the sink, it is from a loose washer in the faucet.

      Answered on 12/15/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Diane-
      I have not experience water hammer as bad as you are describing. It might a good idea to get your water pressure checked. Inexpensive water pressure gauges that hook up to a garden hose are sold on eBay if you do not want to hire a plumber. My water pressure was about 100 psi until I installed a water regulator by the main shut off, which brought it down to 40 psi.
      If you have access to to any pipes that seem to move freely or vibrate, try to brace or support if possible.
      To answer your question: The mini-rester can be install on both hot or cold, and just about anywhere. However, for best results, try to install the unit as close to the valve/faucet as possible. They make other arrestors that screw onto the shut-off valves for sink, washing machines, dishwashers & ice makers that work well, I have a few of those. I also has a larger arrestor that is installed on my main water line before the hot water heater, which is also an option.
      I hope this helps.

      Answered on 12/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You will need it on both hot and cold. I used this model on my washing
      machine to stop the banging.
      The one pictured has the wrong fittings for bathroom faucets.

      Answered on 12/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      If you get the hammer when shutting off either the hot or cold water at
      the sink, you want an arrestor or both supplies - at the sink.
      But this particular model would be used on a washer machine connection.
      These hose-type connectors are not what you usually find on a bathroom
      fixture.
      You probably want another model.

      Answered on 12/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You probably need a whole house arrestor. You should talk to a plumber.

      Answered on 12/14/2014 by Anonymous
  • Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free)

    Q:

    I don't know the 'plumbing' words, 3/8" O.D., in the description of this arrestor "Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee".

    I plan on installing these, on both hot and cold feeds to the bathroom sinks, the kitchen sink and the laundry tub. To do this I presume that all I have to do is to undo the pipe on the sink side of the shutoff valve (is this the 3/8" O.D. size the arrestor fits?), cut a piece off the end of the pipe equal to the size of the arrestor, put a new brass collar (olive!?) onto the pipe and tighten everything up.

    Is this the correct arrestor for my purposes?
    Asked on 11/3/2014 by Ed from Sebring, FL

    1 answer

    • VERIFIED BUYER

      A:

      Ed,
      From your description and assuming you have a residential home, you should
      be OK. O.D. is commonly understood in industry as Outside Diameter, and
      I.D. is Inside Diameter. The correct size is critical if you want an easy
      installation, otherwise you’ll end up making a trip to the hardware store
      for adapters.
      Usually ¼” OD is used on ice makers.
      3/8” OD will fit most shutoff valves for kitchen sinks, toilets, and
      bathroom sinks.
      ½” OD is used on larger applications.
      Your installation instructions look good. The silver threaded end will fit
      the shutoff valve and the brass end will connect to the supply line. The
      brass end should come with a new compression collar. Note: the flexible
      plastic and braided supply lines will easy attach without any compression
      collars.
      Good luck,
      Steve T.

      Answered on 11/3/2014 by Anonymous
  • Mini-Rester Water Hammer Arrestor - 5/8" O.D. Compression Tee for 1/2" Nominal Copper Tube

    Q:

    CAN THE ARRESTOR BE INSTALLED AFTER THE ZONE VALVE OR MUST IT GO BETWEEN THE SUPPLY AND THE VALVE?
    Asked on 11/2/2013 by FRED from HELENA MONTANA

    4 answers

    • VERIFIED BUYER

      A:

      I apologize in advance because this might be a lengthy response. Note: I am not a plumber but do have plenty of plumbing experience, and have installed a few Sioux Chief Arrestors. Simple answer: Yes, these arrestors can be installed about anywhere along the supply. However, they are most effective when installed as close as to the valve as possible (within reason). Usually by the appliance shut off valve. Since most of the blunt force of water hammer is on the valve when closed, the arrestor acts as a shock absorber. These aren't really necessary for manual valve items (faucets, toilets, showers, etc.). But recommended for appliances that have electronic valves (ice makers, dishwashers, clothes washers, etc.) since they close the flow of water so fast. Water hammer can damage these valves. I have an ice maker that the water valve would go bad at least once a year due to a combination of high water pressure and water hammer. Not a big deal to change, but sometimes when the valve went bad, it would start to leak; causing more trouble. No more problems now that I installed a water regulator and arrestor. I actually have a larger Sioux Chief arrestor installed after the regulator, and mini-arrestors installed for both the ice maker and dishwasher. I hope this answers your question, feel free to get a 2nd opinion by a professional. There's also a lot of good info online. Regards, Steve

      Answered on 11/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Zone valve? Are you installing this in a heating system? I installed
      them close to the taps serving my clothes washer to eliminate the hammer
      created by the solenoid fill valves closing rapidly.

      Answered on 11/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I installed this item after the valve and it works perfectly.

      Answered on 11/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Assuming the sudden closing of the zone valve is causing your water hammer, it must be installed on the supply side of the valve.

      Answered on 11/2/2013 by Anonymous
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    Can this arrestor be installed horizontally? Also is there a sweat tee that can be installed in lieu of the threated connection?
    Asked on 3/22/2012 by Geno from Decatur , IL

    9 answers

    • VERIFIED BUYER

      A:

      I don't know, probably other surge protectors around that would work...

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it can be installed horizontally and will work fine.
      I am unclear as to where you wanted to put the sweat tee; in place of the
      female threaded inlet? If so, I would do that with an adapter, rather than
      modifying the mini-rester itself. But if you need to eliminate the FIP
      inlet fitting for space reasons, you could cut it off, leaving as much of
      the ½” copper tubing as possible and de-burr it thoroughly, being sure that
      no debris from that process gets into the mini-rester. Then when you solder
      that new end into a tee, wrap a damp rag tightly around the cast brass tee
      which is part of the mini-rester to keep the piston seals as cool as
      possible during the soldering operation.
      If you happen to have an automatic shut-off valve in the wall, which is
      designed to close the water supply to the washer if there is a leak, this
      mini-rester will not work downstream from it. If that is the case, write me
      back and I will tell you what to do.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The arrestors can be installed in any position, even up-side-down.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The answer to both questions is, yes.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I installed these on my front loading washing machine and I'm still having a water hammer issue. They didn't help one bit.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I have two of these arrestors installed horizontally, one on a washing machine connection and the other on an outdoor spigot, and they seem to work fine. Not certain about the sweat connection!?

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      they can be installed at any angle, i would not sweat this arrester since you would most likley need another adapter to sweat to.
      there are better options for sweatable arresters. search some more, that it was i went with since this arrester pictured belowe was not large enough to handle the water hammer.
      i went with a sioux chief 3/4" sweatable arrester. the arrester itself was about a foot long.
      got rid of the hammer.
      hope this helps.

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      1. Yes
      2. No

      Answered on 3/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The Sioux Chief data sheet on their arrestors clearly states that the
      operate in any orientation.
      Sioux Chief offers a wide selection of attachments - but the arrestor
      itself is threaded and can be removed from whatever adapter it is on and
      screwed into a threaded fitting. For instance, it can be mounted
      directly on the valves in their arrestor-less OxBox products by removing
      the threaded plugs in the valves and screwing the arrestor in.
      Joe

      Answered on 3/23/2012 by Another PexSupply Customer
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    Im confused. I want to install this in a 3/4" copper line yet there is discussion about 1/2" pipe! Will this work since the arrestor will be installed in front of a water powered sump pump that requires the 3/4" supply line?
    Asked on 3/22/2012 by Geno from Decatur, Il

    3 answers

    • VERIFIED BUYER

      A:

      It should still work OK but you will have to purchase a couple of reducers/adapters at the hardware store.
      Sioux Chief makes Water Hammer Arrestors in many different sizes & styles if the one below does not fit your setup.
      Steve

      Answered on 3/22/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      This particular arrestor (660-H) has 3/4" hose thread. The questions about 1/2" pipe are referring to other similar products that get grouped together on the Q&A section.

      Answered on 3/23/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      First, confirm that you really have 3/4" copper.  3/4" copper has a 7/8" outside
      diameter (OD)  If the measured OD is 3/4" then it is actually 5/8" copper.
      However, what you really need to consider is the type and size  of the
      connection fitting.  The Sioux Chief model shown has hose thread connections
      (think garden hose).  This is probably not what you need to connect to a copper
      line, which would typically require some combination of soldered slip
      connection, compression fitting, or pipe thread connection -- male MIPS or
      female FIPS.  Also, the Shark Bite type connections have become popular.  There
      is more than one way to do what you want.

      Answered on 3/23/2012 by Another PexSupply Customer
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    hello 660-h mini rester water hammer arrestor 3/4"m by hose thread tee does this have to be sweated in place or is it fixed in place already meaning the t section thanks wes of new jersey
    Asked on 10/30/2011 by thevez from carteret new jersey

    1 answer

    • CUSTOMER CARE

      A:

      No, 660-H arrestors do not require any sweating. They come pre-assembled as pictured with hose thread fittings.

      Answered on 11/1/2011 by PexSupply Staff from NY
  • Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807

    Q:

    Can F1807 be used with ProPex and if so are additional fittings needed to connect to 1/2" ProPex?
    Asked on 10/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      F1807 is an ASTM standard for PEX crimp fittings. The 660-TX2 Water Hammer Arrestor uses crimp connections to attach to PEX tubing (not ProPEX expansion connections).

      Answered on 10/19/2011 by PexSupply Staff from NY
  • Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807

    Q:

    The ad title indicates 1/2" PEX crimp tee, but the picture and description indicates 1/2"MIP threaded. Which is it?
    Asked on 1/30/2011 by Mike from Oregon

    1 answer

    • CUSTOMER CARE

      A:

      The current picture is incorrect: it is a 1/2 PEX crimp tee. We apologize for any confusion.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

    Q:

    What type of warranty does it have.
    Asked on 12/6/2010 by Dan from Fort Wayne, IN

    2 answers

    • CUSTOMER CARE

      A:

      This has a limited lifetime warranty, here is the link http://www.siouxchief.com/Company/Warranty .

      Answered on 12/13/2010 by PexSupply Staff from NY
    • A:

      Since this product has moving parts, it has a 3 year limited warranty. See the link in the answer provided by Customer Care.

      Answered on 2/13/2012 by Max from Portland, OR
Displaying questions 1-9

Do you have a question about this product?