Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee Zoom

Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

SKU:660-H

Brand: Sioux Chief

Sioux Chief
Qty Price
$12.15
/ each
$69.90 / box (6 units x $11.65)
In Stock! Ships in 24-48 Hours
(14 Available)

Specs

Application: Plumbing
Size: 3/4"
Connection Type: Female Hose Thread x Male Hose Thread
Max. Working Pressure: 350 psi
Max Temp (F): 250°F
Material: Copper

Description for Sioux Chief 660-H

Water hammer occurs when the flow of moving water is suddenly stopped by a closing valve. This sudden stop results in a tremendous spike of pressure behind the valve which acts like a tiny explosion inside the pipe. This pressure spike reverberates throughout the plumbing system, rattling and shaking pipes, until it is absorbed. Normally, a sufficient pocket of air will absorb such a pressure spike, but if no pocket of air is present, expensive fixtures and appliances within the plumbing system will be damaged as they are left to absorb this pressure spike.

  • Full slip tee sweats in-line on 1/2" CTS near problem valve or fixture
  • Hose tee arresters install on washing machine supply valves or directly to washing machine
  • All Mini-Resters are AA size
  • All Mini-Resters are approved for sealed wall installations with no access panel required
  • May be installed at any angle

Materials:
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Male thread fitting: no-lead brass MIP thread
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons