3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 4 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 4 Outlets

SKU:672X0490

Brand: Sioux Chief

Sioux Chief
Qty Price
$12.75
/ each
$306.25 / box (25 units x $12.25)
In Stock! Ships in 24-48 Hours
(20 Available)

Specs

Number of Outlets: 4
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX
Material: Copper
Fitting System Compatibility: Clamp
Crimp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0490

Features:

  • 3/4" PEX x Spin Closed Trinks
  • 1/2" PEX Branches
  • 1" Type L Trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 4 Outlets

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons