Description
1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 4 outlets. These PEX manifolds may be used with the stainless steel clamping system or the copper crimp ring system.
Read more
Specs
Number of Outlets:
4
Supply Size:
3/4"
Loop Size:
1/2"
Supply Connection:
PEX
Fitting System Compatibility:
Clamp
Crimp
Material:
Copper
Tubing Compatibility:
PEX
Operating Temp Range:
35 to 140° F
Operating Pressure:
20 to 60 PSI
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    8 Product Reviews

    Product Q&A