3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets

SKU:672X0590

Brand: Sioux Chief

Sioux Chief
Qty Price
$15.45
/ each
$371.25 / box (25 units x $14.85)
In Stock! Ships in 24-48 Hours
(23 Available)

Specs

Number of Outlets: 5
Supply Connection: PEX
Loop Size: 1/2"
Supply Size: 3/4"
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0590

  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

  • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets

    REVIEW SNAPSHOT®

    by PowerReviews
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    i would buy this product again,great buy

    By scott

    from saint albans, vt

    Verified Buyer

    Pros

      Cons

        Best Uses

          I have been changing all the pluming in my home and using this product makes it so easy ,fast, anyone could use this with no skills needed.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons